DAYTON 2MXW7 Motor 3 Phase 30 Hp 1765 208-230/460 Eff 93.6 | AC2UQZ

DAYTON 194165.00 Motor 3 Phase 30 Hp 1765 208-230/460 Eff 93.6

Item: AC2UQZ Model: 194165.00Cross Ref: 2MXW7
In Stock

Get it by Tuesday, Jun 10

€3,902.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC003A
Duty CycleContinuous
Efficiency98.6%
Efficiency GroupPremium
Frame286T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps73.2/36.6A
Green Certification Or Other RecognitionNEMA Premium Rated
Hp30 hp
Insulation ClassClass F
Inverter RatedYes
Motor ApplicationGeneral Application
Motor DesignThree Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1770 RPM
No. Of Speeds1
Overall Length31 1/4"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.1 7/8"
Shaft Length4 5/8"
Thermal ProtectionNone
Voltage230/460V AC
Warranty3 yrs.
Ins. ClassClass F
Length Less Shaft26 3/4"
Motor BearingsBall
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
StandardsCE, CSA, UL

Shipping Info:

Ship weight (kg) 244.35
Ship height (cm)54.61
Ship length (cm)85.09
Ship width (cm)62.23
HS code8501528040
Country of OriginTW

Product Variants

ProductModelMotor Enclosure DesignFrequencyService FactorVoltagePhaseNameplate RpmHpFull Load AmpsPrice
DAYTON 10C897 Motor 3 Phase 1/2hp 1725 208-230/460 Eff 67.3 | AA2BLZ 10C897Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM1/2 hp1.9/1A€520.75
DAYTON 10C899 Motor 3 Phase 3/4hp 1725 208-230/460 Eff 73.6 | AA2BMA 10C899Totally Enclosed Fan Cooled50/60 Hz1208-230/460V AC31725 RPM3/4 hp2.8/1.5A€622.13
DAYTON 10C901 Motor 3 Phase 1/2hp 3450 208-230/460 Eff 71.0 | AA2BMB 10C901Totally Enclosed Fan Cooled50/60 Hz1.15208-230/460V AC33450 RPM1/2 hp2/1A€415.23
DAYTON 11W365 Motor 3 Phase 1/4hp 1750 208-230/460 Eff 68.0 | AA3VCB 11W365Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31720 RPM1/4 hp1/0.5A€425.82
DAYTON 11W368 Motor 3 Phase 1/3hp 1140 208-230/460 Eff 68.0 | AA3VCC 11W368Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31140 RPM1/3 hp1.5/0.7A€327.97
DAYTON 11W369 Motor 3 Phase 1.5hp 1170 208-230/460v Eff 87.5 | AA3VCD 11W369Totally Enclosed Fan Cooled60 Hz1.15230/460V AC31170 RPM1 1/2 hp4.4/2.2A€1,080.68
DAYTON 1K057 General Purpose Motor Carbon Steel Tefc 1/6 Hp 1725 Rpm 42cz | AA9ZJM 1K057Totally Enclosed Fan Cooled60 Hz1.15115/230V AC11725 RPM1/6 hp3.8/1.9A€585.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 194165.00 Motor 3 Phase 30 Hp 1765 208-230/460 Eff 93.6
€3,902.23 /unit