Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 5PWF4 Valve Wheel Wrench F Type 17-3/8 In | AE6CTN

WESTWARD 5PWF4 Valve Wheel Wrench F Type 17-3/8 In

Item: AE6CTN Model: 5PWF4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€104.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemF-Shaped Valve Wheel Wrench
Head Angle90°
Length17 3/8"
MaterialCast Steel
Size1 3/8"
Corrosion ResistantYes
FinishPowder Coated
Head Size1 3/8"
InsulatedNo
Non-magneticNo
NonsparkingNo
Overall Length17 1/2"
Weight3.11 lbs.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)44.96
Ship width (cm)7.62
HS code8204110030
Country of OriginIN

Product Variants

ProductModelSizeMaterialHead AnglePrice
WESTWARD 5PWF3 Valve Wheel Wrench F Type 12 In | AE6CTM 5PWF31 3/8"Cast Steel90°€67.40
WESTWARD 5PWF5 Valve Wheel Wrench F Type 26-5/8 In | AE6CTP 5PWF51 5/8"Cast Steel90°€192.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5PWF4 Valve Wheel Wrench F Type 17-3/8 In
€104.51 /unit