Flat Shipping

Flat Shipping at €24.99 + VAT

ENM B20017 Counter Gasket Circular Nema 4x 12 | AE2ZFJ 5AAL3

ENM B20017 Counter Gasket Circular Nema 4x 12

Item: AE2ZFJ Model: B20017Cross Ref: 5AAL3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCounter Gasket
For Use WithMfr. No. T40B45, T50B4, T50B52
IncludesLock Washer, Mounting Screws
Nema Type4X, 12
ShapeCircular
TypeCircular
Compatible Product TypeHour Meter
Compatible With Manufacturer Model NumberT40B45, T50B4, T50B52
Mounting Type3 Hole
Nema RatingNEMA 12, NEMA 4X
Product TypePanel Gasket

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)8.64
Ship length (cm)17.02
Ship width (cm)11.18
HS code9029108000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENM B20017 Counter Gasket Circular Nema 4x 12
€11.05 /unit