Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 5MR01 Box End Wrench 12 x 14mm 9-31/64 Inch Length | AE4TLU

WESTWARD 5MR01 Box End Wrench 12 x 14mm 9-31/64 Inch Length

Item: AE4TLU Model: 5MR01
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox End Wrench
Box End StyleBox End , Spline
Corrosion ResistanceYes
End TypeDouble End
FeaturesOffset
FinishSatin
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head MovementFixed
Head Size12 mm x 14 mm
Head TypeOffset
InsulatedNo
MaterialSteel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Points12
Offset Angle15°
Overall Length8 3/4"
RatchetingNo
ReversibleNo
Sae Or MetricMetric
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Box End TypeTwelve Point Box End
Corrosion ResistantYes
ReversingNo
Single End/double EndDouble End
StandardsANSI STANDARDS
Weight1.68 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.02
Ship length (cm)24.13
Ship width (cm)2.03
HS code8204110030
Country of OriginCN

Product Variants

ProductModelHead SizeOverall LengthOffset AngleSae Or MetricWrench ShapeHead TypeMaterialFinishPrice
WESTWARD 5MP90 Box End Wrench 1/4 x 5/16 Inch 7-15/64 L | AE4TDF 5MP90--15°SAEStraightOffsetSteelSatin€22.75
WESTWARD 5MP91 Box End Wrench 3/8 x 7/16 Inch 8-17/64 L | AE4TDG 5MP91--15°SAEStraightOffsetSteelSatin€5.90
WESTWARD 5MP93 Box End Wrench 1/2 x 9/16 Inch 9-1/2 L | AE4TDJ 5MP93-8 3/4"15°SAEStraightOffsetSteelSatin€7.22
WESTWARD 5MP96 Box End Wrench 3/4 x 7/8 Inch 12-13/16 L | AE4TDL 5MP96--15°SAEStraightOffsetSteelSatin€13.89
WESTWARD 5MP97 Box End Wrench 6 x 8mm 7-15/64 Inch Length | AE4TDM 5MP976 mm x 8 mm-15°MetricStraightOffsetSteelSatin€8.26
WESTWARD 5MP98 Box End Wrench 7 x 9mm 7-23/32 Inch Length | AE4TDN 5MP987 mm x 9 mm-15°MetricStraightOffsetSteelSatin€8.01
WESTWARD 5MR02 Box End Wrench 13 x 15mm 10-5/32 Inch Length | AE4TLV 5MR0213 mm x 15 mm9 1/2"15°MetricStraightOffsetSteelSatin€7.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 5MR01 Box End Wrench 12 x 14mm 9-31/64 Inch Length
€4.74 /unit