Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 54PR45 Crowfoot Socket Wrench Set, Alloy Steel, Chrome, 3/8 Inch Drive | CH6KGE 54PR45

WESTWARD 54PR45 Crowfoot Socket Wrench Set, Alloy Steel, Chrome, 3/8 Inch Drive

Item: CH6KGE Model: 54PR45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
ColorSilver
Container ColorSilver
Container TypeRail
Corrosion ResistantYes
Drive Size3/8"
FinishChrome , Chrome Plated
Head StyleOpen End
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
No. Of Tools12
Non-magneticNo
Non-sparkingNo
Number Of Pieces12
Number Of Tools12
Opening TypeRounded
Products By IndustryElectrical
Range Of Head Sizes10 mm to 21 mm
RatchetingNo
Sae Or MetricMetric
Tether CapableYes
Tether StyleTether Capable
Head Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm
NonsparkingNo
Overall Length33 3/4", 34", 35 1/2", 36 1/2", 39 1/4", 40 1/2", 41 3/4", 44 1/2", 46", 47 1/4", 49", 50 1/4"
Overall Width21 5/32", 22 61/64", 24 1/4", 24 5/8", 29 23/64", 30 1/2", 31 19/32", 34 57/64", 36 25/64", 39 9/64", 40", 40 41/64"
StandardsASME B107.100-2010
Weight0.68 lbs.

Shipping Info:

Ship weight (kg) 0.63
Country of OriginCN

Product Variants

ProductModelDrive SizeFinishMeasurement TypeNumber Of PiecesContainer TypeIncludes Deep SocketsIncludes WrenchesIncludes Socket BitsPrice
WESTWARD 1EZR2 Socket Wrench Set, 5/32 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAF 1EZR2 1EZR21/4"Chrome PlatedSAE27Plastic CaseYesNoNo€103.29
WESTWARD 1EZR4 Socket Wrench Set, 3/16 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAG 1EZR4 1EZR41/4"Chrome PlatedSAE25Plastic CaseYesNoNo€78.15
WESTWARD 4LXA2 Socket Wrench Set, 3/8 To 1 1/4 Socket Range, 1/2 Inch Drive | CH6KDC 4LXA2 4LXA21/2"ChromeSAE18Plastic CaseNoNoNo€459.86
WESTWARD 4LXC2 Socket Wrench Set, 3/16 Inch To 1/2 Inch Socket Range, 1/4 Inch Drive | CH6KDD 4LXC2 4LXC21/4"Chrome PlatedMetric, SAE27Plastic CaseYesNoNo€59.99
WESTWARD 4PL88 Socket Wrench Set, 3/8 Inch To 7/8 Inch Socket Range, 3/8 Inch Drive, Drive Type Hand | CH6KDF 4PL88 4PL883/8"Chrome PlatedSAE12Plastic CaseNoNoNo€46.98
WESTWARD 4PL90 Socket Wrench Set, 3/8 Inch To 1 1/8 Inch Socket Range, 1/2 Inch Drive, Drive Type Hand | CH6KDG 4PL90 4PL901/2"Chrome PlatedSAE17Plastic CaseNoNoNo€89.25
WESTWARD 4PL99 Socket Wrench Set, 3/16 Inch To 7/8 Inch Socket Range, 1/4 Inch Drive | CH6KDH 4PL99 4PL99-ChromeSAE23Plastic CaseNoNoNo€60.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 54PR45 Crowfoot Socket Wrench Set, Alloy Steel, Chrome, 3/8 Inch Drive
€90.99 /unit