Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4PL99 Socket Wrench Set, 3/16 Inch To 7/8 Inch Socket Range, 1/4 Inch Drive | CH6KDH 4PL99

WESTWARD 4PL99 Socket Wrench Set, 3/16 Inch To 7/8 Inch Socket Range, 1/4 Inch Drive

Item: CH6KDH Model: 4PL99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
Container FeaturesDust Resistant
Container TypePlastic Case
Corrosion ResistantYes
Deep Socket Point Styles Included6
Drive TypeHand
FinishChrome , Chrome Plated
Head ShapePear
Head TypeStandard
Impact RatedNo
Includes Deep SocketsNo
Includes Drive ToolsYes
Includes Flex SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeSAE
Min. Arc Swing
Non-sparkingNo
Number Of Geared Teeth84
Number Of Pieces23
Number Of Standard Sockets15
ReversibleYes
Size Range3/16" to 7/8"
Sockets Included(17) Standard 6-Point
Std. Socket Point Styles Included6
Tether Ready Drive ToolsTether Capable
Drive Size1/4", 3/8"
Flex Socket Count/styleNone
ReversingYes
Socket Size1/2", 1/4", 11/16", 11/32", 13/16", 3/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/32", 7/8", 9/16", 9/32"
StandardsASME
Tether Ready SocketsTether Capable

Shipping Info:

Ship weight (kg) 1.8045
Country of OriginVaries

Product Variants

ProductModelDrive SizeFinishMeasurement TypeNumber Of PiecesContainer TypeIncludes Deep SocketsIncludes WrenchesIncludes Socket BitsPrice
WESTWARD 1EZR2 Socket Wrench Set, 5/32 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAF 1EZR2 1EZR21/4"Chrome PlatedSAE27Plastic CaseYesNoNo€103.29
WESTWARD 1EZR4 Socket Wrench Set, 3/16 Inch To 9/16 Inch Socket Range, 1/4 Inch Drive, Drive Type Hand | CH6JAG 1EZR4 1EZR41/4"Chrome PlatedSAE25Plastic CaseYesNoNo€78.15
WESTWARD 4LXA2 Socket Wrench Set, 3/8 To 1 1/4 Socket Range, 1/2 Inch Drive | CH6KDC 4LXA2 4LXA21/2"ChromeSAE18Plastic CaseNoNoNo€459.86
WESTWARD 4LXC2 Socket Wrench Set, 3/16 Inch To 1/2 Inch Socket Range, 1/4 Inch Drive | CH6KDD 4LXC2 4LXC21/4"Chrome PlatedMetric, SAE27Plastic CaseYesNoNo€59.99
WESTWARD 4PL88 Socket Wrench Set, 3/8 Inch To 7/8 Inch Socket Range, 3/8 Inch Drive, Drive Type Hand | CH6KDF 4PL88 4PL883/8"Chrome PlatedSAE12Plastic CaseNoNoNo€46.98
WESTWARD 4PL90 Socket Wrench Set, 3/8 Inch To 1 1/8 Inch Socket Range, 1/2 Inch Drive, Drive Type Hand | CH6KDG 4PL90 4PL901/2"Chrome PlatedSAE17Plastic CaseNoNoNo€89.25
WESTWARD 4PM18 Socket Wrench Set, 5/32 Inch To 7/8 Inch Socket Range | CH6KDJ 4PM18 4PM18-ChromeMetric, SAE89Plastic CaseYesNoNo€221.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4PL99 Socket Wrench Set, 3/16 Inch To 7/8 Inch Socket Range, 1/4 Inch Drive
€65.54 /unit