BUSSMANN TB300-10SP Terminal Strip, 3A, 600V, Thermoplastic, 50 Pack

Item: BC9VVG Model: TB300-10SP
Limited Availability
€12.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Strip
Amps3A
Contact MaterialBrass
Height0.81"
Housing MaterialThermoplastic
Length6.62"
Max. Operating Temp.130°C
Max. Wire Size8 AWG
Min. Operating Temp.-40°C
Min. Wire Size22 AWG
Mounting AngleStraight
Mounting PositionStraight
Number Of Positions10
Number Of Rows2
Pitch14/25"
PlatingTin
Termination StyleScrew
Thread Size1/4"
Voltage600V AC
Width1.33"
Wire Size22 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.072

Product Variants

ProductModelAmpsMax. Operating Temp.Housing MaterialPitchMin. Operating Temp.Mounting AngleMounting PositionPlatingPrice
BUSSMANN TB300-03BL1 Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black | BC8GFP TB300-03BL13A130°CThermoplastic14/25"-40°CStraightStraightTin€3.48
BUSSMANN TB300-13SP Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black | BC9BNX TB300-13SP3A130°CThermoplastic14/25"-40°CStraightStraightTin€16.47
BUSSMANN TB300-22 | BD2GXU TB300-223A130°CThermoplastic14/25"-40°CStraightStraightTin€18.59
BUSSMANN TB300-04ST | BD3GRF TB300-04ST3A130°CThermoplastic14/25"-40°CStraightStraightTin€4.97
BUSSMANN TB300-09QC19 Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black | BD3JPW TB300-09QC193A130°CThermoplastic14/25"-40°CStraightStraightTin€12.36
BUSSMANN TB300-24BL1 Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black | BD3MRT TB300-24BL13A130°CThermoplastic14/25"-40°CStraightStraightTin€26.14
BUSSMANN TB300-16SPL3 Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black | BD3NBA TB300-16SPL33A130°CThermoplastic14/25"-40°CStraightStraightTin€21.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TB300-10SP Terminal Strip, 3A, 600V, Thermoplastic, 50 Pack
€12.67 /unit