Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 53JW35 Tool Bag, Polyester, 17 Pockets, 9 Inch Overall Width, 7 Inch Overall Dp | CV2AVA

WESTWARD 53JW35 Tool Bag, Polyester, 17 Pockets, 9 Inch Overall Width, 7 Inch Overall Dp

Item: CV2AVA Model: 53JW35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Bag
Bag StyleWide Mouth Tool Bag
Closure TypeOpen Top
ColorBlack
Drain HolesNo
FeaturesWide Base Allows Pouch To Sit Upright
Height19"
Includes Laptop PocketNo
Length7"
MaterialPolyester
Number Of Bags1
Number Of Inside Pockets11
Number Of Outside Pockets6
Number Of Pockets17
Number Of Shoulder Straps1
Overall Depth7"
Overall Width9"
Primary ApplicationGeneral Purpose
Reinforced BottomYes
Shoulder Strap Length53"
Shoulder Strap Width1 1/2"
Web StrapYes
Width9"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)48.26
Ship length (cm)17.78
Ship width (cm)22.86
Country of OriginCN

Product Variants

ProductModelMaterialHeightColorOverall WidthOverall DepthClosure TypeNumber Of Inside PocketsNumber Of Outside PocketsPrice
WESTWARD 53JW33 Tool Bag, Canvas, 1 Pockets, 14 Inch Overall Width, 6 Inch Overall Dp | CV2AUY 53JW33Canvas16"Tan14"6"Buckle1-€59.48
WESTWARD 53JW37 Tool Bag, Polyester, 16 Pockets, 17 Inch Overall Width, 8 Inch Overall Dp | CV2AUZ 53JW37Polyester13"Black17"8"Zipper106€63.26
WESTWARD 53JW36 Tool Bag, Polyester, 20 Pockets, 15 Inch Overall Width, 9 Inch Overall Dp | CV2AVB 53JW36Polyester12"Black15"9"Zipper119€115.75
WESTWARD 53JW42 Tool Bag, Polyester, 4 Pockets, 13 Inch Overall Width, 9 Inch Overall Dp | CV2AVC 53JW42Polyester8"Black13"9"Zipper13€14.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 53JW35 Tool Bag, Polyester, 17 Pockets, 9 Inch Overall Width, 7 Inch Overall Dp
€97.60 /unit