Flat Shipping

Flat Shipping at €24.99 + VAT

VERSA-MATIC PVM1.0 TF KIT Polypropylene PTFE Kit | AH3AXZ 30YF37

VERSA-MATIC PVM1.0 TF KIT Polypropylene PTFE Kit

Item: AH3AXZ Model: PVM1.0 TF KITCross Ref: 30YF37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,400.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPolypro PTFE Kit
Accessory TypeFluid
Compatible Connection Media TypeFluid
Compatible With SeriesE1 Non-Metallic Series
Fits BrandVersa-Matic
For Use WithVersa-Matic 1 In Pumps
IncludesCheck Balls, Diaphragms, O-Rings, Seats
Number Of Check Balls4
Section DescriptionFluid
Valve TypeBall
WarrantyYes

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERSA-MATIC PVM1.0 TF KIT Polypropylene PTFE Kit
€1,400.64 /unit