Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4YR24 Combination Wrench Set, Alloy Steel, Satin, 14 Tools, 15 Deg Head Offset Angle, Offset | CU9XFV

WESTWARD 4YR24 Combination Wrench Set, Alloy Steel, Satin, 14 Tools, 15 Deg Head Offset Angle

Item: CU9XFV Model: 4YR24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench Set
Anti-slip DesignNo
Box End TypeTwelve Point Box End
Container ColorBlack
Container TypeCanvas Pouch
Corrosion ResistanceYes
FinishSatin
Handle TypeOne Piece
Head MovementFixed
Head Offset Angle15°
Head Size3/8", 10 mm, 7/16", 12 mm, 1/2", 13 mm, 14 mm, 9/16", 15 mm, 5/8", 17 mm, 11/16", 19 mm, 3/4"
Head Thickness0.232" to 0.429"
Head TypeOffset
IncludesPouch
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Pieces14
Number Of Points12
Number Of Tools14
Opening Angle15°
Opening TypeRounded
Range Of Head Sizes10 mm to 19 mm
Range Of Lengths3 25/32" to 5 27/64"
RatchetingNo
ReversibleNo
Tether StyleTether Capable
Wrench Length StyleStubby
Wrench Product GroupingWrench Sets
Wrench ShapeStraight
Corrosion ResistantYes
ReversingNo
StandardsASME B107.100
Weight1.11 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOpening TypeWrench Length StyleFinishNumber Of ToolsBox End TypeRange Of Head SizesMeasurement TypeContainer ColorPrice
WESTWARD 33M573 Universal Wrench Set Sae 12 Point 10 Pc | AC6FWW 33M573RoundedStandardChrome10Spline Box End--Black€87.51
WESTWARD 4YR28 Combination Wrench Set Ratchet Oe 8-14mm 6 Pc | AE2NQQ 4YR28Speed StyleStandardSatin6-8 mm to 14 mmMetricBlue€35.31
WESTWARD 54DG09 Combination Wrench Set, Alloy Steel Oxide, 10 Tools, 15 Deg Head Offset Angle | CU9XFJ 54DG09RoundedStandardBlack Oxide10Twelve Point Box End1 5/16" to 2"SAEBlack€420.87
WESTWARD 4PL86 Combination Wrench Set, Alloy Steel, Chrome, 11 Tools, 15 Deg Head Offset Angle, Offset | CU9XFK 4PL86RoundedStandardChrome11Twelve Point Box End5/16" to 15/16"SAEBlack€89.74
WESTWARD 33M572 Combination Wrench Set, Alloy Steel, Chrome, 12 Tools, 15 Deg Head Offset Angle, Offset | CU9XFL 33M572RoundedStandardChrome12Spline Box End5/16" to 5/8"-Black€88.69
WESTWARD 54DF98 Combination Wrench Set, Alloy Steel, Chrome, 14 Tools | CU9XFM 54DF98RoundedStandardChrome14Spline Box End1/4" to 1"SAEBlack€107.67
WESTWARD 54DF99 Combination Wrench Set, Alloy Steel, Chrome, 14 Tools, 6 mm to 19 mm Range of Head Sizes | CU9XFN 54DF99RoundedStandardChrome14Spline Box End6 mm to 19 mmMetricBlack€91.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4YR24 Combination Wrench Set, Alloy Steel, Satin, 14 Tools, 15 Deg Head Offset Angle
€77.22 /unit