Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 33M573 Universal Wrench Set Sae 12 Point 10 Pc | AC6FWW

WESTWARD 33M573 Universal Wrench Set Sae 12 Point 10 Pc

Item: AC6FWW Model: 33M573
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench Set
Anti-slip DesignNo
Box End TypeSpline Box End
Container ColorBlack
Container TypeVinyl Pouch
Corrosion ResistanceYes
FinishChrome
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head TypeOffset
IncludesVinyl Pouch
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Pieces10
Number Of Points12
Number Of Tools10
Opening TypeRounded
RatchetingNo
ReversibleNo
Tether CapableNot Tether Capable
Weight1.45 Kg
Wrench Length StyleStandard
Wrench Product GroupingWrench Sets
Wrench ShapeStraight
Wrench StyleUniversal
Corrosion ResistantYes
Head Size1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8"
Head Thickness0.17" to 0.484"
Measurement TypeSAE
Range Of Head Sizes1/4" to 7/8"
Range Of Lengths4 5/8" to 11 19/32"
ReversingNo

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)5.08
Ship length (cm)32.77
Ship width (cm)10.16
HS code8204110030
Country of OriginCN

Product Variants

ProductModelOpening TypeWrench Length StyleFinishNumber Of ToolsBox End TypeRange Of Head SizesMeasurement TypeContainer ColorPrice
WESTWARD 4YR28 Combination Wrench Set Ratchet Oe 8-14mm 6 Pc | AE2NQQ 4YR28Speed StyleStandardSatin6-8 mm to 14 mmMetricBlue€35.31
WESTWARD 54DG09 Combination Wrench Set, Alloy Steel Oxide, 10 Tools, 15 Deg Head Offset Angle | CU9XFJ 54DG09RoundedStandardBlack Oxide10Twelve Point Box End1 5/16" to 2"SAEBlack€420.87
WESTWARD 4PL86 Combination Wrench Set, Alloy Steel, Chrome, 11 Tools, 15 Deg Head Offset Angle, Offset | CU9XFK 4PL86RoundedStandardChrome11Twelve Point Box End5/16" to 15/16"SAEBlack€89.74
WESTWARD 33M572 Combination Wrench Set, Alloy Steel, Chrome, 12 Tools, 15 Deg Head Offset Angle, Offset | CU9XFL 33M572RoundedStandardChrome12Spline Box End5/16" to 5/8"-Black€88.69
WESTWARD 54DF98 Combination Wrench Set, Alloy Steel, Chrome, 14 Tools | CU9XFM 54DF98RoundedStandardChrome14Spline Box End1/4" to 1"SAEBlack€107.67
WESTWARD 54DF99 Combination Wrench Set, Alloy Steel, Chrome, 14 Tools, 6 mm to 19 mm Range of Head Sizes | CU9XFN 54DF99RoundedStandardChrome14Spline Box End6 mm to 19 mmMetricBlack€91.52
WESTWARD 4VAV9 Combination Wrench Set, Alloy Steel, Chrome, 15 Tools, 15 Deg Head Offset Angle, Offset | CU9XFP 4VAV9RoundedStandardChrome15Twelve Point Box End5/16" to 1 1/4"SAEBlack€290.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 33M573 Universal Wrench Set Sae 12 Point 10 Pc
€86.25 /unit