Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4LYU7 Impact Socket 3/8in Drive 1/4 Inch 6pts | AD8RYK

WESTWARD 4LYU7 Impact Socket 3/8in Drive 1/4 Inch 6pts

Item: AD8RYK Model: 4LYU7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
ColorBlack
Compatible Fastener TypeBolts
Drive Size3/8"
FeaturesMagnetic
FinishBlack Oxide
Impact RatedYes
Includes Fastener Holding MagnetYes
InsulatedNo
LockingNo
MaterialChrome Molybdenum Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length1.187"
Socket DepthStandard
Socket Size1/4"
Tether CapableNo
Drive TypeImpact
Measurement TypeSAE
Socket Length1 3/16"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)10.16
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthMaterialSocket SizeSocket LengthDrive SizeNumber Of PointsSocket DepthFinishPrice
WESTWARD 4LYE5 Impact Socket 3/8in Drive 11/16 Inch 6pts | AD8RUB 4LYE51.062"Chrome Molybdenum Steel11/16"-3/8"6StandardBlack Oxide€4.36
WESTWARD 4LYT3 Impact Socket 3/8in Drive 7mm 6pts | AD8RXW 4LYT31 3/16"Chrome Molybdenum Steel-1 3/16"3/8"6StandardBlack Oxide€5.10
WESTWARD 4LYT4 Impact Socket 3/8in Drive 8mm 6pts | AD8RXX 4LYT41 3/16"Chrome Molybdenum Steel-1 3/16"3/8"6StandardBlack Oxide€5.25
WESTWARD 4LYT5 Impact Socket 3/8in Drive 9mm 6pts | AD8RXY 4LYT51 3/16"Chrome Molybdenum Steel-1 3/16"3/8"6StandardBlack Oxide€5.10
WESTWARD 4LYU2 Impact Socket 3/8in Drive 15mm 6pts | AD8RYE 4LYU21 3/16"Chrome Molybdenum Steel-1 3/16"3/8"6StandardBlack Oxide€5.47
WESTWARD 4LYU3 Impact Socket 3/8in Drive 16mm 6pts | AD8RYF 4LYU31.187"Chrome Molybdenum Steel--3/8"6StandardBlack Oxide€5.73
WESTWARD 4LYU4 Impact Socket 3/8in Drive 17mm 6pts | AD8RYG 4LYU41 3/16"Chrome Molybdenum Steel-1 3/16"3/8"6StandardBlack Oxide€5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4LYU7 Impact Socket 3/8in Drive 1/4 Inch 6pts
€5.40 /unit