IRONCLAD LPI-OC5-07-XXXL Mechanics Gloves, 3XL, Riggers Glove, Synthetic Leather, ANSI Cut Level A4, EN | CR4WNE

IRONCLAD LPI-OC5-07-XXXL Mechanics Gloves, 3XL, Riggers Glove, Synthetic Leather, ANSI Cut Level A4, EN

Item: CR4WNE Model: LPI-OC5-07-XXXLCross Ref: 49JZ53
In Stock

Get it by Wednesday, Jun 11

€24.89 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA4
Ansi/isea Impact Force9 kN
Back MaterialSpandex, Nylon
ColorGreen, Orange
CuffGauntlet
Cut-resistance CoveragePalm Side
Fda CompliantNo
FeaturesReinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorOrange
Glove Hand StyleLeft And Right Hand
Glove TypeRiggers
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeYes
Layered Palm MaterialArmortex
Length10 1/4"
Liner MaterialUnlined
Mfr. SeriesKONG(R)
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingYes
Silicone-freeNo
Size3XL
Stitching MaterialNylon
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialColorAnsi/isea Cut LevelSizeCut-resistance CoverageIncludes Reinforced Thumb CrotchTouchscreen CompatibleBack MaterialPrice
IRONCLAD IEX-MIGR5-06-XXL Leather Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WHG IEX-MIGR5-06-XXLSynthetic LeatherBlack, RedA62XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-04-L Leather Gloves, Size L, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHT IEX-MIGR5-04-LSynthetic LeatherBlack, RedA6LFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-03-M Leather Gloves, Size M, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WHZ IEX-MIGR5-03-MSynthetic LeatherBlack, RedA6MFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-02-S Leather Gloves, Size S, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, Full, 1 PR | CR4WJG IEX-MIGR5-02-SSynthetic LeatherBlack, RedA6SFullYesYesPolyester€21.16
IRONCLAD IEX-MIGR5-05-XL Leather Gloves, Size XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR4WJN IEX-MIGR5-05-XLSynthetic LeatherBlack, RedA6XLFullYesYesPolyester€21.16
IRONCLAD IEX-MIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLW IEX-MIG-06-XXLSynthetic LeatherBlackA22XLPalm SideNoYesPolyester€18.85
IRONCLAD IEX-PIG-06-XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CR4WLX IEX-PIG-06-XXLSynthetic LeatherBrownA22XLPalm SideNoYesPolyester€18.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IRONCLAD LPI-OC5-07-XXXL Mechanics Gloves, 3XL, Riggers Glove, Synthetic Leather, ANSI Cut Level A4, EN
€24.89 /unit