Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104526 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52 | AA3YQV 11Z131

TOUGHSTRIPE 104526 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52

Item: AA3YQV Model: 104526Cross Ref: 11Z131
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorRed
Length5"
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeArrow
Thickness2 mil.
Width2"

Shipping Info:

Ship weight (kg) 0.9945
Ship height (cm)12.19
Ship length (cm)16.38
Ship width (cm)12.19
HS code3919905060
Country of OriginMX

Product Variants

ProductModelPatternPkg. Qty.Price
TOUGHSTRIPE 104529 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52 | AA3YQW 11Z132 104529Solid52€227.25
TOUGHSTRIPE 104413 Floor Marking Tape Arrow 2 Inch W Green - Pack Of 100 | AA3YQY 11Z134 104413Solid100€230.36
TOUGHSTRIPE 104414 Floor Marking Tape Arrow 2 Inch W Blue - Pack Of 100 | AA3YRA 11Z136 104414Solid100€228.12
TOUGHSTRIPE 104412 Floor Marking Tape Arrow 2 Inch W Red - Pack Of 100 | AA3YRB 11Z137 104412Solid100€230.36
TOUGHSTRIPE 104417 Floor Marking Tape Arrow 2 Inch W White - Pack Of 100 | AA3YRC 11Z138 104417Solid100€234.16
TOUGHSTRIPE 104420 Floor Marking Tape Arrow 3 Inch W Black - Pack Of 100 | AA3YRE 11Z140 104420Solid100€303.28
TOUGHSTRIPE 104419 Floor Marking Tape Arrow 3 Inch W Green - Pack Of 100 | AA3YRF 11Z141 104419Solid100€303.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104526 Floor Marking Tape Arrow 2 Inch 5 Inch L Pk52
€228.96 /pack