Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4KU76 Vernier Caliper 0-12 Inch 2.5 Inch D | AD8KVU

WESTWARD 4KU76 Vernier Caliper 0-12 Inch 2.5 Inch D

Item: AD8KVU Model: 4KU76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€387.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVernier Caliper
Caliper MaterialHardened Steel
Case IncludedYes
Depth Rod ShapeRectangular
FinishSatin Chrome
Graduations0.001"
Graduations (lower Scale)0.001"
IncludesFitted Case
Jaw Actuation TypeSlide
Jaw Depth2.18"
MaterialHardened Stainless Steel
Maximum Measurement12"
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Range0 mm to 300 mm

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)2.54
Ship length (cm)43.18
Ship width (cm)13.46
HS code9017304000
Country of OriginCN

Product Details:

    • Accuracy Rating (+/-0.001"/0.03mm)

Product Variants

ProductModelRangeJaw DepthMaximum MeasurementGraduationsCaliper MaterialFinishGraduations (lower Scale)Jaw Actuation TypePrice
WESTWARD 4KU77 Vernier Caliper 0-6 Inch 1.6 Inch D | AD8KVV 4KU770 mm to 150 mm1 19/25"6"0.001"Hardened SteelSatin Chrome0.001"Slide€83.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KU76 Vernier Caliper 0-12 Inch 2.5 Inch D
€387.02 /unit