Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 4KU77 Vernier Caliper 0-6 Inch 1.6 Inch D | AD8KVV

WESTWARD 4KU77 Vernier Caliper 0-6 Inch 1.6 Inch D

Item: AD8KVV Model: 4KU77
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVernier Caliper
Caliper MaterialHardened Steel
Case IncludedYes
Depth Rod ShapeRectangular
FinishSatin Chrome
Graduations0.001"
Graduations (lower Scale)0.001"
IncludesFitted Case
Jaw Actuation TypeSlide
Jaw Depth1 19/25"
MaterialHardened Stainless Steel
Maximum Measurement6"
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Range0 mm to 150 mm
Accuracy+/-0.001", +/-0.03 mm
Case TypePlastic
Dimension TypeInch, Metric
Graduations - Lower Scale0.001"
Graduations - Upper Scale0.02 mm
Jaw Depth - Upper Jaw0.63"
Jaw ShapeKnife Edge Jaw
Maximum Measurement - Decimal Inch6"
Maximum Measurement - Fractional Inch6"
Maximum Measurement - Mm150 mm
Measurements4-Way
Minimum Measurement - Decimal Inch0"
Minimum Measurement - Fractional Inch0"
Minimum Measurement - Mm0 mm

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)30.73
Ship width (cm)10.92
HS code9017304000
Country of OriginCN

Product Details:

    • Accuracy Rating (+/-0.001"/0.03mm)

Product Variants

ProductModelRangeJaw DepthMaximum MeasurementGraduationsCaliper MaterialFinishGraduations (lower Scale)Jaw Actuation TypePrice
WESTWARD 4KU76 Vernier Caliper 0-12 Inch 2.5 Inch D | AD8KVU 4KU760 mm to 300 mm2.18"12"0.001"Hardened SteelSatin Chrome0.001"Slide€295.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4KU77 Vernier Caliper 0-6 Inch 1.6 Inch D
€128.86 /unit