WESTWARD 44YY50 Fiberglass Stepladder, 12 Ft. Length, 375 Lbs. Load Capacity | CH6JXF 44YY50

WESTWARD 44YY50 Fiberglass Stepladder, 12 Ft. Length, 375 Lbs. Load Capacity

Item: CH6JXF Model: 44YY50
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType LAA
Base Spread76 1/8"
Bottom Width38 3/8"
Ladder Height12 ft.
Ladder TreadRibbed
Load Capacity375 lbs.
MaterialFiberglass
Net Weight55 lbs.
Number Of Steps11
Rung/step Spacing12"
Step Depth3"
Step TreadRibbed
Stepladder ItemStepladder
Ansi Duty RatingType IAA
Base Width38.4"
ColorYellow
ConductivityNon Conductive
Included FeaturesPlastic Top with Storage
Ladder MaterialFiberglass
Ladder Size12 ft.
Ladder TypeA Frame Stepladder
Max Reach Height16.1 ft.
Max Standing Height9.5 ft.
SeriesWW-3410-XX
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width12"
Tread TypeRibbed
Weight49 lbs.

Shipping Info:

Ship weight (kg) 24.75
Country of OriginMX

Product Variants

ProductModelAnsi TypeLoad CapacityNumber Of StepsLadder HeightBase SpreadNet WeightStep DepthRung/step SpacingPrice
WESTWARD 44YY29 Fiberglass Stepladder, 8 Ft. Length, 300 Lbs. Load Capacity | CH6JXB 44YY29 44YY29Type IA300 lbs.78 ft.52 1/2"26 lbs.3"12"€231.63
WESTWARD 44YY47 Fiberglass Stepladder, 8 Ft. Length, 375 Lbs. Load Capacity | CH6JXC 44YY47 44YY47Type LAA375 lbs.78 ft.52 3/4"28 lbs.3"12"€311.99
WESTWARD 44YY48 Fiberglass Stepladder, 6 Ft. Length, 375 Lbs. Load Capacity | CH6JXD 44YY48 44YY48Type LAA375 lbs.56 ft.39 3/8"20 lbs.3"12"€241.16
WESTWARD 44YY52 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity | CH6JXG 44YY52 44YY52Type LAA375 lbs.34 ft.28"14.3 lbs.3"12"€163.57
WESTWARD 44YY63 Fiberglass Stepladder, 4 Ft. 300 Lbs. Load Capacity | CH6JXJ 44YY63 44YY63Type IA300 lbs.34 ft.28 1/4"14.1 lbs.3"12"€124.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 44YY50 Fiberglass Stepladder, 12 Ft. Length, 375 Lbs. Load Capacity