Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 44YY52 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity | CH6JXG 44YY52

WESTWARD 44YY52 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity

Item: CH6JXG Model: 44YY52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Ansi TypeType LAA
Base Spread28"
Bottom Width19 1/4"
Ladder Height4 ft.
Ladder TreadRibbed
Load Capacity375 lbs.
MaterialFiberglass
Net Weight14.3 lbs.
Number Of Steps3
Rung/step Spacing12"
Step Depth3"
Step TreadRibbed
Stepladder ItemStepladder
Ansi Duty RatingType IAA
Base Width19.3"
ColorYellow
ConductivityNon Conductive
Included FeaturesPlastic Top with Storage
Ladder MaterialFiberglass
Ladder Size4 ft.
Ladder TypeA Frame Stepladder
Max Reach Height8.5 ft.
Max Standing Height1.9 ft.
SeriesWW-3410-XX
StandardsANSI, OSHA COMPLIANT
Step Spacing12"
Step Width12"
Tread TypeRibbed
Weight15 lbs.

Shipping Info:

Ship weight (kg) 6.4575
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 44YY52 Fiberglass Stepladder, 4 Ft. 375 Lbs. Load Capacity
€171.01 /unit