Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 40P469 Toggle Bolt Anchor 1/4-20 - Pack Of 10 | AD3TZB

APPROVED VENDOR U63266.025.0001 Toggle Bolt Anchor, 1/4-20 Length, 10Pk

Item: AD3TZB Model: U63266.025.0001Cross Ref: 40P469
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Bolt Anchor
Bolt Size1/4"
Drill Size1/2"
Head TypeWith Pull Ring
MaterialPlastic, Steel
Screw Length2 1/2"
Size1/4"
Thread Size1/4"-20
Anchor Diameter1/2"
ColorBlue, White
Compatible MaterialBlock, Brick, Drywall, Plaster, Wood
Display Qty10
Drill Bit Size1/2"
Drive TypeCombination Slotted, Phillips
FinishZinc Plated
Head Diameter0.44"
Head Height0.19"
Material Grade/classGrade 4.8
Maximum Material Thickness3 5/8"
Maximum Ultimate Shear Strength1000 lbs.
Maximum Ultimate Tension Strength600 lbs.
Minimum Material Thickness3/8"
Overall Length6"
RemovableRemovable
Screw Size1/4"
Shear Strength (1/2 In Drywall)260 lbs.
System Of MeasurementImperial
Tension Strength (1/2 In Drywall)220 lbs.
Thread DirectionRight Hand and Left Hand
Thread Length2 1/4"
Thread TypeCoarse
Usable Length2"
Wall Anchor TypeToggle Bolt Anchor
Wing Span1 1/2"

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)7.62
Ship length (cm)20.07
Ship width (cm)11.68
HS code7318190000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U63266.025.0001 Toggle Bolt Anchor, 1/4-20 Length, 10Pk
€27.70 /pack