BUSSMANN TR2/C515-3-R Glass Fuse, 3 A, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BD3FQG

BUSSMANN TR2/C515-3-R Glass Fuse, Slow Blow, Size 5 x 15 mm, 3A, 250VAC, 6000 Pack

Item: BD3FQG Model: TR2/C515-3-R
Limited Availability
€1.46 /unit
This product can only be shipped in multiples of 6000
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Fuse
Ac Voltage250V AC
Amps3A
Body StyleCylindrical
Diameter5.5 mm
Indicator StyleWithout Indicator
Length15.2 mm
Mounting StyleBoard
PackagingReel
Product TypeElectronic Ferrule Glass Fuse
Termination TypeAxial
TypeSlow Blow

Shipping Info:

Ship weight (kg) 0.0015
Ship length (cm)1.51

Product Details:

    • C515 Series

Product Variants

ProductModelAmpsAc VoltageTypeDiameterBody StyleIndicator StyleTermination TypePrice
BUSSMANN TR2/C515-1.6-R Glass Fuse, 1.6 A, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BC8VUU TR2/C515-1.6-R1.6A250V ACSlow Blow5.5 mmCylindricalWithout IndicatorAxial€3.55
BUSSMANN TR2/C515-350-R Glass Fuse, 350 mA, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BC9NFV TR2/C515-350-R350 mA250V ACSlow Blow, Time Delay5.5 mmCylindricalWithout IndicatorAxial€1.32
BUSSMANN TR2/C515-750-R Glass Fuse, 750 mA, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BC9RHL TR2/C515-750-R750 mA250V ACSlow Blow, Time Delay5.5 mmCylindricalWithout IndicatorAxial€1.32
BUSSMANN TR2/C515-1-R Glass Fuse, 1 A, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BD2AFN TR2/C515-1-R1A250V ACSlow Blow, Time Delay5.5 mmCylindricalWithout IndicatorAxial€1.32
BUSSMANN TR2/C515-2.25-R Glass Fuse, 2.25 A, 250 VAC, 5.5 mm Diameter, 15.2 mm Length | BD2QKC TR2/C515-2.25-R2.25A250V ACSlow Blow5.5 mmCylindricalWithout IndicatorAxial€3.32
BUSSMANN TR2/C515-3.5-R Glass Fuse, 3.5 A, 125 VAC, 5.5 mm Diameter, 15.2 mm Length | BD2QKD TR2/C515-3.5-R3.5A125V ACSlow Blow5.5 mmCylindricalWithout IndicatorAxial€1.32
BUSSMANN TR2/C515-6-R Glass Fuse, 6 A, 250 VAC , 5.5 mm Diameter, 15.2 mm Length | BD2VJP TR2/C515-6-R6A250V ACSlow Blow, Time Delay5.5 mmCylindricalWithout IndicatorAxial€1.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN TR2/C515-3-R Glass Fuse, Slow Blow, Size 5 x 15 mm, 3A, 250VAC, 6000 Pack
€1.46 /unit