Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401M33 Demolition Screwdriver, Alloy Steel, 8 Shank, 5/16 Standard Tip | AX3LYJ

WESTWARD 401M33 Demolition Screwdriver, Alloy Steel, 8 Inch Shank Length, 5/16 Inch Tip Size

Item: AX3LYJ Model: 401M33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
For Fastener Size5/16"
Grip StyleErgonomic
Handle ColorBlue, Red
Handle DesignErgonomic With Non Slip Surface
Handle Length5"
Handle MaterialMulti Component
InsulatedNo
Magnetized TipYes
Non-magneticNo
Non-sparkingNo
Overall Length12 7/8"
Replaceable ShankNo
Screwdriver And Nut Driver GroupingScrewdrivers
Screwdriver Tip StyleKeystone Slotted
Shank Dia.0.33"
Shank FinishChrome
Shank Length8"
Shank MaterialAlloy Steel
Shank ShapeSquare
Slotted Screwdriver Tip ShapeKeystone
Tether CapableNot Tether Capable
Tip FinishBlack Oxide
Tip Size0.312"
Tip TypeSlotted
Corrosion ResistantYes
Measurement TypeSAE
StandardsASME B107.600
Tether ReadyNo
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)10.16
Ship length (cm)32.39
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelTip TypeOverall LengthHandle MaterialShank LengthTether CapableShank ShapeTip SizeGrip StylePrice
WESTWARD 401M30 Screwdriver, Alloy Steel, 4" Shank, 1/4" Tip | AX3LXM 401M30Slotted8.531"Multi Component4"Not Tether CapableRound1/4"Ergonomic€4.04
WESTWARD 401L96 Screwdriver, Alloy Steel, 10" Shank, 3/8" Standard Tip | AX3LYG 401L96Slotted14.531"Acetate10"Not Tether CapableSquare3/8"Fluted€11.59
WESTWARD 401M42 Demolition Screwdriver, Alloy Steel, 3" Shank, 1/8" Standard Tip | AX3LYK 401M42Slotted6.219"Multi Component3"Not Tether CapableRound1/8"Ergonomic€3.44
WESTWARD 401L92 Screwdriver, Keystone Slotted, Alloy Steel, 12" Shank Length | AX3LYV 401L92Slotted16.938"Acetate12"Not Tether CapableSquare1/2"Fluted€18.26
WESTWARD 401L90 Alloy Steel Screwdriver with 8 Inch Shank and 3/8 Inch Standard Tip | CD2MNT 401L90 401L90Slotted12.531"Acetate8"Not Tether CapableSquare3/8"Fluted€10.61
WESTWARD 401M01 Alloy Steel Screwdriver with 2-1/2 Inch Shank and 0 Standard Tip | CD2MNU 401M01 401M01Phillips5.062"Acetate2 1/2"Not Tether CapableRound#0Fluted€3.38
WESTWARD 401M02 Alloy Steel Screwdriver with 2 Inch Shank and 1/8 Inch Standard Tip | CD2MNV 401M02 401M02Slotted4.562"Acetate2"Not Tether CapableRound1/8"Fluted€3.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401M33 Demolition Screwdriver, Alloy Steel, 8 Inch Shank Length, 5/16 Inch Tip Size
€7.26 /unit