EATON Q25WK3R1 | BH6LQW

EATON Q25WK3R1 Modular Pushbutton, 16.2 mm, 25 X 25 Mm Faceplate, White, Maintained Left, Momentary Right

Item: BH6LQW Model: Q25WK3R1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorWhite
Face Plate Size25 mm x 25 mm
FeaturesVS Anti-rotation Feature
Height1"
IlluminationNon-Illuminated
Length3"
Number Of Positions3
Operating Cycles3 Million
Operating ModeMaintained, Momentary
SeriesRMQ 16 Series
Size16.2 mm
TypeSelector Switch
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.04 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON Q18D-10 | BH6LEF Q18D-100.71"16.2 mm€33.48
EATON Q18D-11 | BH6LEL Q18D-110.71"16.2 mm€33.48
EATON Q18D-19 | BH6LEN Q18D-190.7"16.2 mm€33.48
EATON Q18D-GE | BH6LEP Q18D-GE0.05"16.2 mm€14.10
EATON Q18D-BL | BH6LEQ Q18D-BL0.05"16.2 mm€14.10
EATON Q18DR-WS | BH6LER Q18DR-WS3/4"-€16.61
EATON Q18DR-GE | BH6LET Q18DR-GE3/4"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON Q25WK3R1 Modular Pushbutton, 16.2 mm, 25 X 25 Mm Faceplate, White, Maintained Left, Momentary Right