Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401L78 Screwdriver Set, Multicomponent, Number of Pieces 6 | CD3LPT 401L78

WESTWARD 401L78 Screwdriver Set, Multicomponent, Number of Pieces 6

Item: CD3LPT Model: 401L78
Limited Availability
€37.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Set
Bit StyleTorx
Corrosion ResistanceYes
Esd SafeNo
FinishChrome Plated, Manganese Phosphated
Grip TypeErgonomic
Handle ColorBlue, Red
Handle DesignErgonomic With Nonslip Surface
Handle MaterialMulti Component
InsulatedNo
Insulated / UninsulatedUninsulated
Magnetized TipYes
Measurement TypeTorx
Non SparkingNo
Number Of Pieces6
RatchetingNo
Screwdriver And Nut Driver GroupingScrewdriver Sets
Shank FinishChrome
Shank Length4"
Shank MaterialAlloy Steel
Shank ShapeRound
Tether CapableNot Tether Capable
Tip FinishBlack Oxide
Tip StyleTorx
Tip Style GroupSpecialty
Container TypeNone
Corrosion ResistantYes
For Fastener SizeT10, T15, T20, T25, T27, T30
Grip StyleErgonomic
Handle Length4", 4 1/2"
Handle TypeErgonomic
Non-sparkingNo
Overall Length8", 8 1/2"
Sizes IncludedTorx: T10 x 4", T15 x 4", T20 x 4", T25 x 4", T27 x 4", T30 x 4"
StandardsTXF-705
Tether ReadyNo
Tip SizeT10, T15, T20, T25, T27, T30

Shipping Info:

Ship weight (kg) 0.5355
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401L78 Screwdriver Set, Multicomponent, Number of Pieces 6
€37.33 /unit