Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 401L12 Multi-Bit Screwdriver, #1/1/4 In/#2/5/16 In/St3/16 In/St9/32 Inch Tip Size, 6 Tips | CU9YBK

WESTWARD 401L12 Multi-Bit Screwdriver

Item: CU9YBK Model: 401L12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver
Bit MaterialAlloy Steel
Bit Retainer TypeBall Bearing
Corrosion ResistanceYes
Esd SafeNo
FinishBlack Oxide, Chrome
Grip StyleErgonomic
Handle MaterialPlastic
Handle TypeStraight
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non SparkingNo
Number Of Bits3
Number Of Tips6
Overall Length3 1/4"
RatchetingNo
Replaceable ShankNo
Shank Length3/4"
Shank MaterialAlloy Steel
Single/double End BitsDouble End
Sizes IncludedNut Driver Hex : 1/4" + 5/16", Phillips: #1 + #2, Slotted: 3/16" + 9/32"
Tether CapableNo
Tip StylePhillips, Slotted
Bit StorageNone
Container TypeNone
Corrosion ResistantYes
Drive Size1/4", 5/16"
For Screw TypePhillips, Slotted
Non-sparkingNo
Number Of Pieces6
StandardsASME B107.600
Tether ReadyNo
Tip Size#1, #2, 1/4", 5/16", ST3/16", ST9/32"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthBit Retainer TypeRatchetingDrive SizeNumber Of TipsSingle/double End BitsGrip StyleTether CapablePrice
WESTWARD 10J159 Multi-bit Screwdriver Set Chuck 32 Pcs | AA2GTZ 10J1597"Quick ChangeNo1/4"---Not Tether Capable€95.80
WESTWARD 11Z422 Multi-bit Screwdriver Ratchet 4-in-1 5pc | AA3YUL 11Z42212"Quick ChangeYes1/4"---Not Tether Capable€43.05
WESTWARD 401L10 Multi-Bit Screwdriver, 6 Pieces, General Purpose, 7-9/16" Length | AX3MAZ 401L107.562"MagneticNo----Not Tether Capable€6.35
WESTWARD 401L11 Multi-Bit Screwdriver, 2 Pieces, General Purpose, 7-5/64" Length | AX3MBA 401L117.078"MagneticNo1/4"---Not Tether Capable€4.18
WESTWARD 401L09 Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 3-3/4 Inch Overall Length | CD2MNK 401L09 401L093 3/4"MagneticNo0.312"---Not Tether Capable€3.51
WESTWARD 401L13 Multi-Bit Screwdriver 9-Pc., 9-in-1, General Purpose, 7-3/8 Inch Overall Length | CD2MNL 401L13 401L137 3/8"Ball BearingNo----Not Tether Capable€9.11
WESTWARD 401K85 Multi-Bit Screwdriver, #0/#00/1/8 In/5/32 Inch Tip Size, 4 Tips, 6 1/4 Inch Overall Length | CU9YBF 401K856 1/4"Ball BearingNo0.141"4Double EndNon SlipNo€5.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 401L12 Multi-Bit Screwdriver
€7.42 /unit