Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 39CG53 Chain Wrench Overall L 36 inch | AH8YTM

WESTWARD 39CG53 Chain Wrench Overall L 36 inch

Item: AH8YTM Model: 39CG53
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€399.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Wrench
Chain Length29 1/2"
Handle MaterialCast Iron
Jaw MaterialAlloy Steel
Jaw TypeDouble End
Overall Length36"
Chain MaterialAlloy Steel
Chain Width15/16"
ColorRed
Corrosion ResistantYes
FinishNatural
Handle ColorRed
Handle Length36"
Minimum Pipe Diameter4 1/2"
Non-magneticNo
Product TypeChain Wrench
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)6.35
Ship length (cm)77.22
Ship width (cm)14.22
Country of OriginCN

Product Variants

ProductModelChain LengthHandle MaterialJaw MaterialPrice
WESTWARD 1XJZ4 Chain Wrench 24 Inch Forged Steel | AB4EZC 1XJZ420 1/4"--€167.88
WESTWARD 39CG43 Chain Wrench Overall Length 12 inch | AH8YTB 39CG4316"--€25.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CG53 Chain Wrench Overall L 36 inch
€399.60 /unit