Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 39CG43 Chain Wrench Overall Length 12 inch | AH8YTB

WESTWARD 39CG43 Chain Wrench Overall Length 12 inch

Item: AH8YTB Model: 39CG43
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Wrench
Capacity2" to 4"
Chain Length16"

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)3.05
Ship length (cm)30.99
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelChain LengthHandle MaterialJaw MaterialPrice
WESTWARD 1XJZ4 Chain Wrench 24 Inch Forged Steel | AB4EZC 1XJZ420 1/4"--€167.88
WESTWARD 39CG53 Chain Wrench Overall L 36 inch | AH8YTM 39CG5329 1/2"Cast IronAlloy Steel€336.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 39CG43 Chain Wrench Overall Length 12 inch
€29.00 /unit