Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M04005.200.0075 Structural Bolt Carbon Steel M20 x 75 PK25 | AH7TDC 38CT31

GRAINGER M04005.200.0075 Structural Bolt, M20x2.5 Thread Size, Steel, 75 mm Lg., Blk Oxide, Coarse, 25 Pk

Item: AH7TDC Model: M04005.200.0075Cross Ref: 38CT31
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€412.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStructural Bolt
ClassClass 10.9
FinishBlack Oxide
Grip Size42 mm
HardnessRockwell C32-C39
Head Dia.32 mm
Head Height13 mm
Length75 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength145038 psi
Thread DirectionRight Hand
Thread Length33 mm
Thread SizeM20 x 2.5
Thread StylePartially Threaded
Thread TypeCoarse
TypeStructural Bolt
Dimensional StandardsDIN 6914, ISO 7412
Fastener Length75 mm
Head Width32 mm
Includes NutNo
Made In North AmericaNo
Material Grade/classClass 10.9
Minimum Thread Length33 mm
Overall Length75 mm

Shipping Info:

Ship weight (kg) 6.3742
Ship height (cm)7.62
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelGrip SizeMaterialThread StyleHead HeightTypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
GRAINGER M04005.200.0050 Structural Bolt Carbon Steel M20 x 50 PK25 | AH7TCY 38CT27 M04005.200.005017 mmSteelPartially Threaded13 mmStructural BoltRight HandRockwell C32-C39145038 psi25€288.95
GRAINGER M04005.200.0055 Structural Bolt Carbon Steel M20 x 55 PK25 | AH7TCZ 38CT28 M04005.200.005522 mmSteelPartially Threaded13 mmStructural BoltRight HandRockwell C32-C39145038 psi25€122.98
GRAINGER M04005.200.0060 Structural Bolt Carbon Steel M20-2.5 x 60 PK25 | AH7TDA 38CT29 M04005.200.006027 mmSteelPartially Threaded13 mmStructural BoltRight HandRockwell C32-C39145038 psi25€353.74
GRAINGER M04005.200.0070 Structural Bolt Carbon Steel M20 x 70 PK25 | AH7TDB 38CT30 M04005.200.007037 mmSteelPartially Threaded13 mmStructural BoltRight HandRockwell C32-C39145038 psi25€303.22
GRAINGER M04005.200.0080 Structural Bolt Carbon Steel M20-2.5 x 80 PK25 | AH7TDD 38CT32 M04005.200.008047 mmSteelPartially Threaded13 mmStructural BoltRight HandRockwell C32-C39145038 psi25€297.82
GRAINGER M04005.200.0085 Structural Bolt Carbon Steel M20 x 85 PK25 | AH7TDE 38CT33 M04005.200.008552 mmSteelPartially Threaded13 mmStructural BoltRight HandRockwell C32-C39145038 psi25€312.85
GRAINGER M04005.200.0090 Structural Bolt Carbon Steel M20 x 90 PK25 | AH7TDF 38CT34 M04005.200.009057 mmSteelPartially Threaded13 mmStructural BoltRight HandRockwell C32-C39145038 psi25€350.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M04005.200.0075 Structural Bolt, M20x2.5 Thread Size, Steel, 75 mm Lg., Blk Oxide, Coarse, 25 Pk
€412.78 /unit