Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 38AV94 Cold Fire Drill Bit M35 Cobalt 5/32 Inch | AH7RMR

WESTWARD 38AV94 Cold Fire Drill Bit M35 Cobalt 5/32 Inch

Item: AH7RMR Model: 38AV94
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.156"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Flute Length2"
Flute TypeSpiral
List NumberE0101809-G
MaterialCobalt Steel
Max. Drilling Depth2"
Overall Length3 1/8"
Point Angle143°
Point TypeSplit Point
Shank Dia.0.156"
Size0.156"
System Of MeasurementFractional Inch
Drill Bit Point TypeSplit Point
Drill Bit Size5/32"
Material - MachiningCobalt
Maximum Drilling Depth2"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.76
Ship length (cm)14.48
Ship width (cm)4.83
Country of OriginCN

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthShank Dia.Max. Drilling DepthGradeMaterialCutting DirectionPrice
WESTWARD 5PLY2 Jobber Drill Bit Cobalt Amber #1 | AE6BVV 5PLY20.228"2 5/8"3 7/8"0.228"-High PerformanceCobalt SteelRight Hand€6.38
WESTWARD 5PLY5 Jobber Drill Bit Cobalt Amber #4 | AE6BVY 5PLY50.209"2 1/2"3 3/4"0.209"-High PerformanceCobalt SteelRight Hand€6.75
WESTWARD 5PLY7 Jobber Drill Bit Cobalt Amber #6 | AE6BWA 5PLY70.204"2 1/2"3 3/4"0.204"-High PerformanceCobalt SteelRight Hand€6.75
WESTWARD 5PLY8 Jobber Drill Bit Cobalt Amber #7 | AE6BWB 5PLY80.201"2.437"3 5/8"0.201"-High PerformanceCobalt SteelRight Hand€5.31
WESTWARD 5PLY9 Jobber Drill Bit Cobalt Amber #8 | AE6BWC 5PLY90.199"2.437"3 5/8"0.199"-Heavy DutyCobalt SteelRight Hand€23.71
WESTWARD 5PLZ1 Jobber Drill Bit Cobalt Amber #10 | AE6BWE 5PLZ10.193"2.312"3 5/8"0.193"-High PerformanceCobalt SteelRight Hand€5.30
WESTWARD 5PLZ2 Jobber Drill Bit Cobalt Amber #11 | AE6BWF 5PLZ20.191"2.312"3 1/2"0.191"1 47/64"High PerformanceCobalt SteelRight Hand€5.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 38AV94 Cold Fire Drill Bit M35 Cobalt 5/32 Inch
€3.52 /unit