Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 35XR78 Tool Tote 1 Pocket 14-1/8 x 7-7/8 x 6-5/8 | AH6EAE

WESTWARD 35XR78 Tool Tote 1 Pocket 14-1/8 x 7-7/8 x 6-5/8

Item: AH6EAE Model: 35XR78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple Box
Basic MaterialSteel
ColorGray
Depth8"
Height6 1/2"
IncludesTool Tote
MaterialSteel
No Of Pieces1
No. Of Outside Pockets0
Number Of Compartments50
Number Of Inside Pockets50
Number Of Pockets1
Overall Height6 5/8"
Overall Length7 7/8"
Overall Width14 1/8"
Primary Tool Bag ColorGray
Primary Tool Box MaterialSteel
Size1"
Typical Bag Or Tote ApplicationPlumbers
Width14"
For Pipe Nipple Size1"

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)16.83
Ship length (cm)20
Ship width (cm)35.88
Country of OriginUS

Product Variants

ProductModelNumber Of CompartmentsOverall HeightOverall WidthOverall LengthMaterialPrice
WESTWARD 35XR74 Tool Tote 1 Pocket 23-7/8 x 8-9/16 x 6-9/16 | AH6EAA 35XR74276 9/16"23 7/8"8 9/16"Steel€105.74
WESTWARD 35XR75 Tool Tote 1 Pocket 19-5/8 x 6-9/16 x 6-1/2 | AH6EAB 35XR75306 1/2"19 5/8"6 7/8"Steel€93.02
WESTWARD 35XR76 Tool Tote 1 Pocket 18 x 7-7/8 x 6-5/8 Gray | AH6EAC 35XR76406 5/8"18"7 7/8"Steel€91.76
WESTWARD 35XR77 Tool Tote 1 Pocket 12-1/2 x 7 x 6-5/8 Gray | AH6EAD 35XR77426 5/8"12 1/2"7"Steel€82.63
WESTWARD 35XR79 Tool Tote 1 Pocket 12-1/2 x 7 x 6-9/16 Gray | AH6EAF 35XR79666 9/16"12 1/2"7"Steel€80.51
WESTWARD 35XR80 Tool Tote 1 Pocket 10-1/2 x 7 x 6-5/8 Gray | AH6EAG 35XR80776 5/8"10 1/2"7"Steel€74.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 35XR78 Tool Tote 1 Pocket 14-1/8 x 7-7/8 x 6-5/8
€96.71 /unit