Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 11X455 Roller Lever Arm 2 Inch Arm L | AA3WQN

DAYTON 11X455 Roller Lever Arm 2 Inch Arm L

Item: AA3WQN Model: 11X455
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Lever Arm
Actuator TypeStandard Roller
Arm Depth0.641"
Arm Length2"
Arm MaterialSteel
Arm Width0.797"
Roller Dia.5/8"
Roller MaterialSteel
Roller PositionFront
Roller Width1/4"
Compatible With BrandDayton
Compatible With Grainger Part Number11X439, 11X440, 11X444, 11X445, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897
Roller Diameter0.63"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)10.41
Ship width (cm)5.08
HS code8538908080
Country of OriginCN

Product Variants

ProductModelActuator TypeArm LengthRoller PositionRoller MaterialArm MaterialRoller Dia.Arm DepthRoller WidthPrice
DAYTON 11X476 Roller Lvr Arm 1-1/2 To 4-1/16 Inch Arm L | AA3WRL 11X476Adjustable Roller1 1/2" to 4 1/16"AdjustableSteelSteel5/8"1 1/4"5/8"€31.65
DAYTON 11X477 Roller Lvr Arm 1-1/2 To 4-1/16 Inch Arm L | AA3WRM 11X477Adjustable Roller1 1/2" to 4 1/16"AdjustableSteelSteel1"1 1/4"5/8"€36.64
DAYTON 11X483 Roller Lever Arm 1-1/2 Inch Arm L | AA3WRU 11X483Forked Roller1 1/2"FrontSteelSteel5/8"0.672"1/4"€27.12
DAYTON 11X484 Roller Lever Arm 1-1/2 Inch Arm L | AA3WRV 11X484Standard Roller1 1/2"FrontSteelSteel5/8"0.641"1/4"€14.66
DAYTON 12T874 Roller Lvr Arm 1-1/2 To 4-1/16 Inch Arm L | AA4LKZ 12T874Adjustable Roller1 1/2" to 4 1/16"AdjustableSteel-5/8"1 1/4"1/4"€30.79
DAYTON 4VZC7 Roller Lever Arm 2 Inch Arm L | AD9ZGV 4VZC7Standard Roller2"OffsetPlasticZamak0.781"0.844"0.266"€9.10
DAYTON 4VZC8 Roller Lever Arm 2 Inch Arm L | AD9ZGW 4VZC8Standard Roller2"OffsetMetalicZamak0.781"0.844"0.266"€9.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11X455 Roller Lever Arm 2 Inch Arm L
€29.11 /unit