Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON FF1868T1612S Adapter ORS-ORB 1-7/16-12 1-1/16-12 El | AH8RCQ 38YM36

EATON FF1868T1612S Hydraulic Hose Adapter, sae Orb Male Carbon Steel

Item: AH8RCQ Model: FF1868T1612SCross Ref: 38YM36
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€82.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Angle90 Degree
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension2.32
End Gender 1Male
End Gender 2Male
End Size 11 7/16"
End Size 21"
End Type 1ORS
End Type 2SAE ORB
FinishDura Kote
Height3.03"
Hex Size 11.42"
Hex Size 21.38"
Inside Dia.0.811"
Item TypeORS Male/SAE ORB Male 90掳 Elbow Adapter
Length2.33"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Seal Part Number If IncludedFF9446-2122617-12
Thread SealantNo
Thread Size 11 7/16"-12
Thread Size 21 1/16"-12
WarrantyHydraulics Warranty
Width1.42"
Working Pressure6000 psi
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeORS
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeORB
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F6000 psi
StandardsSAE J514, J513, J512, J1926, J1453

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)7.7
Ship length (cm)5.92
Ship width (cm)3.61
Country of OriginUS

Product Details:

    • Fitting Shape : 90 Degrees Elbow

Product Variants

ProductModelMaterialPrice
EATON FF1868T0404S Hose Adapter Ors To Orb 9/16-18 x 7/16-20 | AD9YCF 4VRR9 FF1868T0404SCarbon Steel€26.36
EATON FF1868T0604S Hose Adapter Ors To Orb 11/16-16 x 7/16-20 | AD9YCG 4VRT1 FF1868T0604SCarbon Steel€21.97
EATON FF1868T0606S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YCH 4VRT2 FF1868T0606SCarbon Steel€13.30
EATON FF1868T0806S Hose Adapter Ors To Orb 11/16-16 x 9/16-18 | AD9YCJ 4VRT3 FF1868T0806SCarbon Steel€33.92
EATON FF1868T0808S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCK 4VRT4 FF1868T0808SCarbon Steel€15.65
EATON FF1868T1008S Hose Adapter Ors To Orb 13/16-16 x 3/4-16 | AD9YCL 4VRT5 FF1868T1008SCarbon Steel€43.54
EATON FF1868T1010S Hose Adapter Ors To Orb 1-14 x 7/8-14 | AD9YCM 4VRT6 FF1868T1010SCarbon Steel€24.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FF1868T1612S Hydraulic Hose Adapter, sae Orb Male Carbon Steel
€82.98 /unit