Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 33N556 Auto Dark Welding Helmet 4 And 9 To 13 Black | AC6GJK

WESTWARD 33N556 Auto Dark Welding Helmet 4 And 9 To 13 Black

Item: AC6GJK Model: 33N556
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Darkening Welding Helmet
Adf ControlsAnalog
Battery ChemistryAlkaline
Battery IncludedYes
ColorBlack
Compatible Suspension Brand NameWestward
Electromagnetic SensorNo
En379 Classification1/1/1/2
GraphicsNone
Grind ModeYes
HeadgearRatchet
Includes Electromagnetic SensorNo
MagnificationNo
MaterialHigh Impact Resistant Nylon , Nylon
Number Of Arc Sensors2
Plate Height3.562"
Plate Width4.312"
Power SourceBattery, Solar
Suspension Adjustment TypeRatchet
Viewing Area3.82" x 1.73"
Welding Helmet MaterialNylon
Battery TypeAAA
Compatible Suspension Grainger Part Number45M952
Helmet Adf ControlsAnalog
Helmet MaterialNylon
Helmet Width23cm
IncludesExtra Front Cover Lens, OIPM
Includes BatteriesYes
Lens MaterialLCD
StandardsANSI Z87.1, CSA Z94.3
Welding Shade DesignationW9-13

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)22.86
Ship length (cm)23.37
Ship width (cm)33.78
HS code6506106075
Country of OriginCN

Product Details:

    • Grind Mode (Yes)

Product Variants

ProductModelNumber Of Arc SensorsColorGraphicsViewing AreaGrind ModePlate WidthPlate HeightBattery ChemistryPrice
WESTWARD 22XX36 Auto Dark Welding Helmet 10 Gray | AB7GFB 22XX362GrayNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX37 Auto Dark Welding Helmet 10 Blue | AB7GFC 22XX372BlueNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX38 Auto Dark Welding Helmet 10 Red | AB7GFD 22XX382RedNone3.82" x 1.85"No4.312"3.562"Lithium Ion€140.95
WESTWARD 22XX39 Auto Dark Welding Helmet 4 And 9 To 13 Grey | AB7GFE 22XX392GrayNone3.82" x 1.73"Yes4.312"3.562"Alkaline€110.29
WESTWARD 22XX40 Auto Dark Welding Helmet 4 And 9 To 13 Blue/black | AB7GFF 22XX402Black, BlueNone3.82" x 1.73"Yes4.312"3.562"Alkaline€117.13
WESTWARD 22XX41 Auto Dark Welding Helmet 4 And 9 To 13 Red/black | AB7GFG 22XX412Black, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73
WESTWARD 22XX42 Auto Dark Welding Helmet 4 And 9 To 13 Red/blue | AB7GFH 22XX422Blue, RedNone3.82" x 1.73"Yes4.312"3.562"Alkaline€124.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 33N556 Auto Dark Welding Helmet 4 And 9 To 13 Black
€158.02 /unit