Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2LWN7 Hand Tap Bottom High Speed Steel 1/2-13 | AC2PRR

WESTWARD 2LWN7 Hand Tap Bottom High Speed Steel 1/2-13

Item: AC2PRR Model: 2LWN7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishUncoated
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3 3/8"
Pitch Diameter LimitsH5
Pitch Type13
Shank Dia.0.367"
Tap TypeBottoming
Thread DirectionRight Hand
Thread Length1 21/32"
Thread TypeCoarse
Coolant FedNon Coolant Through
Drill Bit Size27/64"
Material Grade - MachiningGrade M2
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
StandardsASME
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap StyleStraight Flute
Thread Limit / Class Of FitH5
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)11.94
Ship width (cm)7.87
HS code8207403000
Country of OriginCN

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Tap TypeThread TypePitch Diameter LimitsSizePrice
WESTWARD 2LWF1 Hand Tap Taper High Speed Steel 1/4-20 | AC2PPB 2LWF11"42 1/2"0.255"TaperedCoarseH5-€5.88
WESTWARD 2LWF5 Hand Tap Taper High Speed Steel 5/16-18 | AC2PPF 2LWF51 1/8"42.719"0.318"TaperCoarseH5-€6.27
WESTWARD 2LWF7 Hand Tap Taper High Speed Steel 3/8-16 | AC2PPH 2LWF71 1/4"42.938"0.381"TaperCoarseH5-€8.73
WESTWARD 2LWG2 Hand Tap Taper High Speed Steel 1/2-13 | AC2PPM 2LWG21 21/32"43 3/8"0.367"TaperCoarseH5-€10.92
WESTWARD 2LWG5 Hand Tap Taper High Speed Steel 9/16-18 | AC2PPQ 2LWG51 21/32"4-0.429"TaperFineH5-€16.04
WESTWARD 2LWH1 Hand Tap Plug High Speed Steel #4-40 | AC2PPW 2LWH19/16"31 7/8"0.141"PlugCoarseH2#4€9.62
WESTWARD 2LWH3 Hand Tap Plug High Speed Steel #8-32 | AC2PPY 2LWH33/4"42 1/8"0.168"PlugCoarseH3#8€7.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2LWN7 Hand Tap Bottom High Speed Steel 1/2-13
€30.59 /unit