Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2LPN4 Tree-Watering Ring, Black | CU9ZXQ

WESTWARD 2LPN4 Tree-Watering Ring, Black

Item: CU9ZXQ Model: 2LPN4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
Features3/4 In Ght, For 1 In To 3 In Diameter Trees, Fully Assembled
Hose ColorBlack
Kink ResistantNo
Garden Hose TypeSoaker Hose

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2LPN4 Tree-Watering Ring, Black
€40.83 /unit