APPLETON ELECTRIC EDSC22102 | BJ9JLA

APPLETON ELECTRIC EDSC22102 Manual Motor Starter

Item: BJ9JLA Model: EDSC22102
Limited Availability
€1,815.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Starter
1 Phase Hp/volts:1 HP AT 120 TO 240 VAC
ApprovalscULus
Enclosure Type:NEMA 3/7CD/9EFG
Family SeriesAppleton Starters, Contender MMS Series
Hp @ 120 Vac 1ph1 hp
Hp @ 208-240 Vac 1ph1 hp
Number Of Poles2
Phase1
Poles:2
Product SeriesContender MMS
RohsNo

Product Variants

ProductModelNumber Of PolesHub StyleHub SizeHeightDepthNema Enclosure TypeTypeStarter TypePrice
APPLETON ELECTRIC EDS11101 Manual Motor Starter Dead-end Hub 1/2 1p | AA4VMC 13F805 EDS111011Dead End-7.03"5.31"NEMA 3, NEMA 7CD, NEMA 9EFGFactory SealedManual€955.93
APPLETON ELECTRIC EDS11102 Manual Motor Starter Dead-end Hub 1/2 2p | AA4VMD 13F806 EDS111022Dead End1/2"7.03"5.31"NEMA 3, NEMA 7CD, NEMA 9EFGFactory SealedManual€1,050.79
APPLETON ELECTRIC EDS21101 Manual Motor Starter Dead-end Hub 3/4 1p | AA4VMN 13F817 EDS211011Dead End-7.03"5.31"NEMA 3, NEMA 7CD, NEMA 9EFGFactory SealedManual€955.93
APPLETON ELECTRIC EDS21102 Manual Motor Starter Dead-end Hub 3/4 2p | AA4VMP 13F818 EDS211022Dead End3/4"7.03"5.31"NEMA 3, NEMA 7CD, NEMA 9EFGFactory SealedManual€980.81
APPLETON ELECTRIC EDS31101 Manual Motor Starter Dead-end Hub 1 1p | AA4VMZ 13F835 EDS311011Dead End17.03"5.31"NEMA 3, NEMA 7CD, NEMA 9EFGFactory SealedManual€999.42
APPLETON ELECTRIC EDS31102 Manual Motor Starter Dead-end Hub 1 2p | AA4VNA 13F836 EDS311022Dead End17.03"5.31"NEMA 3, NEMA 7CD, NEMA 9EFGFactory SealedManual€980.81
APPLETON ELECTRIC EDSC11101 Manual Motor Starter Feedthru Hub 1/2 1p | AA4VNK 13F853 EDSC111011Feed Thru-7.03"5.31"NEMA 3, NEMA 7CD, NEMA 9EFGFactory SealedManual€921.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDSC22102 Manual Motor Starter
€1,815.32 /unit