Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 220-001012 Ball End Mill, 4 Flutes, 3/64 Inch Milling Dia, 0 Inch Neck Length | CQ2MUD

GRAINGER 220-001012 Ball End Mill, 4 Flutes, 3/64 Inch Milling Dia, 0 Inch Neck Length

Item: CQ2MUD Model: 220-001012Cross Ref: 45XR67
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.094"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Carbonitride
GradeGeneral Purpose
Helix Angle30°
List Number220
MaterialCarbide
Milling Dia.0.047"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut3/32"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Diameter0"
Neck Length0"
Primary Material Application Iso CodeH, K, M, P
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeList NumberOverall LengthCutting LengthPrice
GRAINGER 221-001395 Ball End Mill, 2 Flutes, 1 mm Milling Dia | CQ2MJZ 221-0013951 mm23 mmBright, UncoatedSingle End22139 mm4 mm€16.82
GRAINGER 221-001400B Ball End Mill, 2 Flutes, 1 mm Milling Dia, 0 Inch Neck Length | CQ2MKA 221-001400B1 mm23 mmAluminum Titanium NitrideSingle End22139 mm5.5 mm€20.59
GRAINGER 221-001400A Ball End Mill, 2 Flutes, 1 mm Milling Dia, 5.5 mm Length Of Cut | CQ2MKB 221-001400A1 mm23 mmTinSingle End22139 mm5.5 mm€16.71
GRAINGER 221-001400C Ball End Mill, 2 Flutes, 1 mm Milling Dia, 5.5 mm Length Of Cut | CQ2MKC 221-001400C1 mm23 mmTitanium CarbonitrideSingle End22139 mm5.5 mm€17.40
GRAINGER 221-001410 Ball End Mill, 2 Flutes, 1.5 mm Milling Dia | CQ2MKD 221-0014101.5 mm23 mmBright, UncoatedSingle End22139 mm5 mm€14.26
GRAINGER 221-001410B Ball End Mill, 2 Flutes, 1.5 mm Milling Dia, 0 Inch Neck Length | CQ2MKE 221-001410B1.5 mm23 mmAluminum Titanium NitrideSingle End22139 mm5 mm€17.93
GRAINGER 221-001410A Ball End Mill, 2 Flutes, 1.5 mm Milling Dia, 5 mm Length Of Cut | CQ2MKF 221-001410A1.5 mm23 mmTinSingle End22139 mm5 mm€15.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 220-001012 Ball End Mill, 4 Flutes, 3/64 Inch Milling Dia, 0 Inch Neck Length
€18.18 /unit