Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 2CYT8 T Handle Tap Wrench Ratchet 7/32-1/2 In | AB9GCD

WESTWARD 2CYT8 T Handle Tap Wrench Ratchet 7/32-1/2 In

Item: AB9GCD Model: 2CYT8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT Handle Tap Wrench
Body Length13"
TypeRatchet
Handle ShapeGeneral Round
Handle TypeHand Tool
LockingNo
Material - MachiningMild Steel
Max. Tap Size1/2"
Measurement SystemFractional Inch
Min. Tap Size7/32"
Overall Length13"
Product TypeSquare
Ratcheting ActionYes
ReversibleYes
Sliding Or Fixed HandleSliding
Weight0.86 Kg

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)4.57
Ship length (cm)34.54
Ship width (cm)27.43
HS code8466100175
Country of OriginIN

Product Details:

    • Fractional Tap Capacity (In.) (7/32 to 1/2)
    • Machine Screw Tap Capacity (14)
    • Metric Tap Capacity (M5.5 to M12)

Product Variants

ProductModelBody LengthNumberPrice
WESTWARD 2CYR9 T Handle Tap Wrench Fixed 1/16 To 1/4 In | AB9GBV 2CYR92 3/4"329€14.54
WESTWARD 2CYT1 T Handle Tap Wrench Fixed 1/4 To 1/2 In | AB9GBW 2CYT13 3/8"333€22.24
WESTWARD 2CYT2 T Handle Tap Wrench Fixed 1/16 To 1/4 In | AB9GBX 2CYT29"336€25.42
WESTWARD 2CYT3 T Handle Tap Wrench Fixed 1/4 To 1/2 In | AB9GBY 2CYT39"337€36.43
WESTWARD 2CYT4 T Handle Tap Wrench Ratchet 1/16-5/32 In | AB9GBZ 2CYT43"-€17.02
WESTWARD 2CYT5 T Handle Tap Wrench Ratchet 1/16-1/4 In | AB9GCA 2CYT53 1/2"-€36.14
WESTWARD 2CYT6 T Handle Tap Wrench Ratchet 7/32-1/2 In | AB9GCB 2CYT64 1/2"-€28.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2CYT8 T Handle Tap Wrench Ratchet 7/32-1/2 In
€48.29 /unit