Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 2CYT4 T Handle Tap Wrench Ratchet 1/16-5/32 In | AB9GBZ

WESTWARD 2CYT4 T Handle Tap Wrench Ratchet 1/16-5/32 In

Item: AB9GBZ Model: 2CYT4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT Handle Tap Wrench
Body Length3"
TypeRatchet
Handle ShapeGeneral Round
Handle TypeHand Tool
LockingNo
Material - MachiningMild Steel
Max. Tap Size5/32"
Measurement SystemFractional Inch
Min. Tap Size1/16"
Overall Length3 1/2"
Product TypeSquare
Ratcheting ActionYes
ReversibleYes
Sliding Or Fixed HandleSliding
Weight0.216 Kg

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.03
Ship length (cm)9.4
Ship width (cm)8.13
HS code8466100175
Country of OriginIN

Product Details:

    • Fractional Tap Capacity (In.) (1/16 to 5/32)
    • Machine Screw Tap Capacity (0 to 8)
    • Metric Tap Capacity (M1.6 to M4)

Product Variants

ProductModelBody LengthNumberPrice
WESTWARD 2CYR9 T Handle Tap Wrench Fixed 1/16 To 1/4 In | AB9GBV 2CYR92 3/4"329€14.54
WESTWARD 2CYT1 T Handle Tap Wrench Fixed 1/4 To 1/2 In | AB9GBW 2CYT13 3/8"333€22.24
WESTWARD 2CYT2 T Handle Tap Wrench Fixed 1/16 To 1/4 In | AB9GBX 2CYT29"336€25.42
WESTWARD 2CYT3 T Handle Tap Wrench Fixed 1/4 To 1/2 In | AB9GBY 2CYT39"337€36.43
WESTWARD 2CYT5 T Handle Tap Wrench Ratchet 1/16-1/4 In | AB9GCA 2CYT53 1/2"-€36.14
WESTWARD 2CYT6 T Handle Tap Wrench Ratchet 7/32-1/2 In | AB9GCB 2CYT64 1/2"-€28.89
WESTWARD 2CYT7 T Handle Tap Wrench Ratchet 1/16-1/4 In | AB9GCC 2CYT713"-€39.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2CYT4 T Handle Tap Wrench Ratchet 1/16-5/32 In
€17.21 /unit