Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 2AJH4 Cold Chisel 1 Inch x 8 Inch | AB8YNU

WESTWARD 2AJH4 Cold Chisel 1 Inch x 8 Inch

Item: AB8YNU Model: 2AJH4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Chisel
Blade Tip ShapeStraight
Blade Width1"
Grip StylePlain
Handle MaterialSteel
Hex Size3/4"
Includes HandleNo
Includes Striking CapNo
Length8"
MaterialSteel
Material ApplicationFor Metal, For Wood
Non-sparkingNo
Tether CapableNot Tether Capable
Tip Size1"
Chisel TypeCold Chisel
Material ApplicationsFor Metal, For Wood
Overall Length8"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.03
Ship length (cm)3.3
Ship width (cm)23.37
HS code8205595510
Country of OriginCN

Product Variants

ProductModelBlade WidthTip SizeMaterialTypeGrip StyleTether CapableNon-sparkingIncludes Striking CapPrice
WESTWARD 2AJG6 Cold Chisel 1/4 Inch x 5 Inch | AB8YNL 2AJG61/4"1/4"Steel-PlainNot Tether CapableNoNo€2.35
WESTWARD 2AJG7 Cold Chisel 5/16 Inch x 5 Inch | AB8YNM 2AJG75/16"5/16"Steel-PlainNot Tether CapableNoNo€2.08
WESTWARD 2AJG8 Cold Chisel 3/8 Inch x 5-1/2 Inch | AB8YNN 2AJG83/8"3/8"Steel-PlainNot Tether CapableNoNo€2.89
WESTWARD 2AJG9 Cold Chisel 1/2 Inch x 6 Inch | AB8YNP 2AJG91/2"1/2"Steel-PlainNot Tether CapableNoNo€7.43
WESTWARD 2AJH1 Cold Chisel 5/8 Inch x 6-1/2 Inch | AB8YNQ 2AJH15/8"5/8"Steel-PlainNot Tether CapableNoNo€4.37
WESTWARD 2AJH2 Cold Chisel 3/4 Inch x 7 Inch | AB8YNR 2AJH23/4"3/4"Steel-PlainNot Tether CapableNoNo€4.50
WESTWARD 2AJH3 Cold Chisel 7/8 Inch x 7-1/2 Inch | AB8YNT 2AJH37/8"7/8"Steel-PlainNot Tether CapableNoNo€6.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2AJH4 Cold Chisel 1 Inch x 8 Inch
€11.70 /unit