DIXON HA1510 Hydrant Adapter Pin Lug Brass, 1-1/2 Inch Thread, NPSH Thread, 1 Inch Thread

Item: AM9JMB Model: HA1510
Limited Availability
€51.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Lug
Connection Size1 1/2" x 1"
Connection TypeNST x NPSH
End Configuration Size1 1/2" x 1"
End Configuration TypeFemale NST x Male NPSH
Fitting TypePin Lug Adapter
GenderFemale x Male
MaterialBrass
ShapeStraight

Shipping Info:

Ship weight (kg) 0.288
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeFitting TypePrice
DIXON HA2515 | AL2KLQ HA2515NST x NPSH-Pin Lug Adapter€41.04
DIXON HA30S25F | AL8GUD HA30S25FNPSH x NST-Pin Lug Adapter€88.40
DIXON HA1576 | AM3DHC HA1576NST x GHT-Pin Lug Adapter€28.22
DIXON HA15S15F | AM8KXT HA15S15FNPSH x NST-Pin Lug Adapter€46.40
DIXON HA3015F | AM9HHT HA3015FNST-Pin Lug Adapter€172.76
DIXON HA1525F | AN6TXT HA1525FNST-Pin Lug Adapter€135.97
DIXON HA3025F | AN7EUZ HA3025F---€88.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HA1510 Hydrant Adapter Pin Lug Brass, 1-1/2 Inch Thread, NPSH Thread, 1 Inch Thread
€51.17 /unit