Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 2AJG7 Cold Chisel 5/16 Inch x 5 Inch | AB8YNM

WESTWARD 2AJG7 Cold Chisel 5/16 Inch x 5 Inch

Item: AB8YNM Model: 2AJG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Chisel
Blade Tip ShapeStraight
Blade Width5/16"
Grip StylePlain
Handle MaterialSteel
Hex Size1/4"
Includes HandleNo
Includes Striking CapNo
Length5"
MaterialSteel
Material ApplicationFor Metal, For Wood
Non-sparkingNo
Tether CapableNot Tether Capable
Tip Size5/16"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)0.25
HS code8205595510
Country of OriginCN

Product Variants

ProductModelBlade WidthTip SizeMaterialTypeGrip StyleTether CapableNon-sparkingIncludes Striking CapPrice
WESTWARD 2AJG6 Cold Chisel 1/4 Inch x 5 Inch | AB8YNL 2AJG61/4"1/4"Steel-PlainNot Tether CapableNoNo€2.35
WESTWARD 2AJG8 Cold Chisel 3/8 Inch x 5-1/2 Inch | AB8YNN 2AJG83/8"3/8"Steel-PlainNot Tether CapableNoNo€2.89
WESTWARD 2AJG9 Cold Chisel 1/2 Inch x 6 Inch | AB8YNP 2AJG91/2"1/2"Steel-PlainNot Tether CapableNoNo€7.43
WESTWARD 2AJH1 Cold Chisel 5/8 Inch x 6-1/2 Inch | AB8YNQ 2AJH15/8"5/8"Steel-PlainNot Tether CapableNoNo€4.37
WESTWARD 2AJH2 Cold Chisel 3/4 Inch x 7 Inch | AB8YNR 2AJH23/4"3/4"Steel-PlainNot Tether CapableNoNo€4.50
WESTWARD 2AJH3 Cold Chisel 7/8 Inch x 7-1/2 Inch | AB8YNT 2AJH37/8"7/8"Steel-PlainNot Tether CapableNoNo€6.29
WESTWARD 2AJH4 Cold Chisel 1 Inch x 8 Inch | AB8YNU 2AJH41"1"Steel-PlainNot Tether CapableNoNo€10.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 2AJG7 Cold Chisel 5/16 Inch x 5 Inch
€2.25 /unit