Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 26KR04 Round File, 10 inch Round | AH2FZW

WESTWARD 26KR04 Round File, 10 inch Round

Item: AH2FZW Model: 26KR04
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound File
Cut TypeBastard
FinishNatural
Length10"
PatternAmerican
Profile ShapeRound
Teeth Per Inch19/21
Edge Cut StyleSafe
Face Cut StyleDouble Cut
File CoarsenessBastard Cut
File Diameter3/8"
File Length Without Tang10"
Handle Length10"
Includes HandleYes
TaperTaper Towards Point

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.16
Ship length (cm)42.67
Ship width (cm)9.14
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 12F852 Hand File Double Cut 6 Inch Black Oxide | AA4DBR 12F852Round€6.51
WESTWARD 12F853 Hand File Double Cut 8 Inch Black Oxide | AA4DBT 12F853Round€7.48
WESTWARD 12F854 Hand File Double Cut 10 Inch Black Oxide | AA4DBU 12F854Round€10.58
WESTWARD 12F855 Hand File Double Cut 12 Inch Black Oxide | AA4DBV 12F855Round€14.84
WESTWARD 12F856 Hand File Double Cut 6 Inch Black Oxide | AA4DBW 12F856Round€6.93
WESTWARD 12F857 Hand File Double Cut 8 Inch Black Oxide | AA4DBX 12F857Round€8.05
WESTWARD 1NFR8 Round File 6 Inch Bastard Machinists | AB2RCA 1NFR8-€6.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 26KR04 Round File, 10 inch Round
€14.11 /unit