GRAINGER SB700620056W2 Fully Threaded Rod, 5/8 11 Thread Size, Steel, Grade B7, 3 1/2 Inch Overall Length | CP9QZU

GRAINGER SB700620056W2 Threaded Rod, 5/8 In - 11 Thread Size, Steel, 3 1/2 In Lg., Gr. B7

Item: CP9QZU Model: SB700620056W2Cross Ref: 803DG1
In Stock

Get it by Friday, Jun 13

€518.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
End TypeStraight Cut
GradeGrade B7
Includes NutsYes
Length3 1/2"
MaterialSteel
Number Of Nuts2
Nut Height5/8"
Nut MaterialSteel
Nut Width1 1/25"
System Of MeasurementImperial/Metric
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size5/8"-11
FinishPlain
Material Grade/classGrade B7
Number Of Nuts Included2
Nut StandardsASTM 194
Overall Length3 1/2"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SB700620056W2 Threaded Rod, 5/8 In - 11 Thread Size, Steel, 3 1/2 In Lg., Gr. B7
€518.22 /pack