Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 12F855 Hand File Double Cut 12 Inch Black Oxide | AA4DBV

WESTWARD 12F855 Hand File Double Cut 12 Inch Black Oxide

Item: AA4DBV Model: 12F855
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound File
Cut TypeDouble
FinishNatural
Length12"
PatternAmerican
Profile ShapeRound
Teeth Per Inch18/19
Edge Cut StyleSafe
Face Cut StyleDouble Cut
File Body FinishBlack Oxide
File CoarsenessBastard Cut
File Diameter1/2"
File Length Without Tang12"
Handle Length12"
Number Of Cut Edges1
TaperTaper Towards Point

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.52
Ship length (cm)43.94
Ship width (cm)6.1
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 12F852 Hand File Double Cut 6 Inch Black Oxide | AA4DBR 12F852Round€6.51
WESTWARD 12F853 Hand File Double Cut 8 Inch Black Oxide | AA4DBT 12F853Round€7.48
WESTWARD 12F854 Hand File Double Cut 10 Inch Black Oxide | AA4DBU 12F854Round€10.58
WESTWARD 12F856 Hand File Double Cut 6 Inch Black Oxide | AA4DBW 12F856Round€6.93
WESTWARD 12F857 Hand File Double Cut 8 Inch Black Oxide | AA4DBX 12F857Round€8.05
WESTWARD 1NFR8 Round File 6 Inch Bastard Machinists | AB2RCA 1NFR8-€6.64
WESTWARD 1NFR9 Round File 8 Inch Bastard Machinists | AB2RCB 1NFR9-€6.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12F855 Hand File Double Cut 12 Inch Black Oxide
€15.57 /unit