Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 24D920 Stick Electrode E6010 Dc 5/32 5lb | AB7WKE

WESTWARD 24D920 Stick Electrode E6010 Dc 5/32 5lb

Item: AB7WKE Model: 24D920
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStick Electrode
Aws ClassificationE6010
Container Size5 lbs.
Container TypeBox
Diameter5/32"
Length14"
MaterialMild Steel
Tensile Strength60000 psi
For Material TypeCarbon Steel To Carbon Steel
Overall Diameter5/32"
Overall Length14"
StandardsAWS A5.1
Tensile Strength (as Welded)60 ksi
Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)5.33
Ship length (cm)36.58
Ship width (cm)5.33
HS code8311100000
Country of OriginIN

Product Variants

ProductModelAws ClassificationDiameterContainer TypePrice
APPROVED VENDOR 24D918 Stick Electrode E6010 Dc 1/8 10lb | AB7WKC 24D918E60101/8"Box€61.44
APPROVED VENDOR 24D919 Stick Electrode E6010 Dc 1/8 5lb | AB7WKD 24D919E60101/8"Box€26.11
APPROVED VENDOR 24D921 Stick Electrode E6011 3/32 10lb | AB7WKF 24D921E60113/32"Box€75.18
APPROVED VENDOR 24D922 Stick Electrode E6011 3/32 5lb | AB7WKG 24D922E60113/32"Box€21.95
APPROVED VENDOR 24D923 Stick Electrode E6011 1/8 10lb | AB7WKH 24D923E60111/8"Box€125.59
APPROVED VENDOR 24D926 Stick Electrode E6013 1/16 1lb | AB7WKL 24D926E60131/16"Box€11.02
APPROVED VENDOR 24D927 Stick Electrode E6013 3/32 10lb | AB7WKM 24D927E60133/32"Box€63.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 24D920 Stick Electrode E6010 Dc 5/32 5lb
€26.45 /unit