Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21ML28 Countersink 6 Flutes 82 Degree 3/4 High Speed Steel Even | AB6GMV

WESTWARD 21ML28 Countersink 6 Flutes 82 Degree 3/4 High Speed Steel Even

Item: AB6GMV Model: 21ML28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.3/4"
FinishBright
Included Angle82°
MaterialHigh Speed Steel
Number Of Flutes6
Number Of Pieces1
Overall Length2 5/8"
Primary Material ApplicationAll Materials
Shank Dia.1/2"
Shank Length1 1/4"
System Of MeasurementFractional Inch
TypeSingle Ended
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Pilot Dia.3/4"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.11
Ship length (cm)2.54
Ship width (cm)2.54
HS code8207904500
Country of OriginCN

Product Variants

ProductModelShank Dia.Overall LengthCutting CapacityNumber Of FlutesIncluded AngleNumber Of PiecesPrimary Material ApplicationPrice
WESTWARD 21ML18 Countersink 6 Flutes 82 Degree 1 Inch Hss | AB6GMJ 21ML181/2"2 3/4"1"682°1All Materials€27.83
WESTWARD 21ML21 Countersink 6 Flutes 82 Degree 1/2 Hss | AB6GMM 21ML211/4"2"-682°--€13.24
WESTWARD 21ML23 Countersink 6 Flutes 82 Degree 7/8 Hss | AB6GMP 21ML231/2"2 3/4"-682°--€25.91
WESTWARD 21ML27 Countersink 6 Flutes 82 Degree 1/2 High Speed Steel Even | AB6GMU 21ML271/4"2"-682°1All Materials€9.92
WESTWARD 21ML30 Countersink 6 Flutes 82 Degree 5/8 High Speed Steel Even | AB6GMX 21ML303/8"2 1/4"-682°1All Materials€13.97
WESTWARD 21ML31 Countersink 6 Flutes 82 Degree 1 Inch High Speed Steel Even | AB6GMY 21ML311/2"2 3/4"1"682°1All Materials€47.85
WESTWARD 21ML34 Countersink 6 Flutes 82 Degree 1/2 High Speed Steel Even | AB6GNB 21ML343/8"2"-682°1All Materials€11.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21ML28 Countersink 6 Flutes 82 Degree 3/4 High Speed Steel Even
€14.72 /unit