Flat Shipping

Flat Shipping at €24.99 + VAT

ESCHENBACH OPTIK GMBH 1154-7 Aspheric Stand Magnifier, 7X Power, 1 Inch Focal Distance, 23 mm Lens Dia | CP4UHR

ESCHENBACH OPTIK GMBH 1154-7 Aspheric Stand Magnifier, 7X Power, 1 Inch Focal Distance, 23 mm Lens Dia

Item: CP4UHR Model: 1154-7Cross Ref: 45PF37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€514.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand Magnifier
CasePlastic
Diopter28 D
FeaturesClear, Distortion-Free Image
Focal Length1"
For Use WithScale 1152-02, -03, -04
IncludesScale 1152-01
LensAchromatic
Lens Dia.23 mm
Power7x
Focal Distance1"
Lens Diameter23 mm
Product TypeAspheric Stand Magnifier

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPowerDiopterLensCasePrice
ESCHENBACH OPTIK GMBH 1154-10 Aspheric Stand Magnifier, 10X Power, 0.8 Inch Focal Distance, 23 mm Lens Dia | CP4UHQ 1154-1010x40 DAchromaticChrome€509.61
ESCHENBACH OPTIK GMBH 1186-9 Folding Magnifier, 9X Power, 1.5 Inch Focal Distance, 23 mm Lens Dia | CP4UHT 1186-99x36 DAchromaticPlastic€349.26
ESCHENBACH OPTIK GMBH 1259 Linen Tester, 5X Power, 1.67 Inch Focal Distance, 23.37 mm Lens Dia, 32D Diopter | CP4UHU 12595x32 DBiconvexChrome€235.10
ESCHENBACH OPTIK GMBH 1176-10 Metal Precision Folding Magnifier, 10X Power, 1 Inch Focal Distance, 40D Diopter | CP4UHV 1176-1010x40 DAplanaticChrome€236.62
ESCHENBACH OPTIK GMBH 1176-12 Metal Precision Folding Magnifier, 12X Power, 0.8 Inch Focal Distance | CP4UHW 1176-1212x48 DAplanaticChrome€282.54
ESCHENBACH OPTIK GMBH 1184-20 Metal Precision Folding Magnifier, 20X Power, 17 mm Lens Dia, 80D Diopter | CP4UHX 1184-2020x80 DAchromaticChrome€413.93
ESCHENBACH OPTIK GMBH 1176-6 Metal Precision Folding Magnifier, 6X Power, 2 Inch Focal Distance, 24D Diopter | CP4UHY 1176-66x24 DAplanaticChrome€223.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ESCHENBACH OPTIK GMBH 1154-7 Aspheric Stand Magnifier, 7X Power, 1 Inch Focal Distance, 23 mm Lens Dia
€514.78 /unit