Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 21EM34 Greasing Swivel 1/8 Inch | AB6GAZ

WESTWARD 21EM34 Greasing Swivel 1/8 Inch

Item: AB6GAZ Model: 21EM34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGreasing Straight Swivel
ColorWhite
Fitting End0.125"
IncludesSwivel
MaterialSteel
Max. Pressure3500 psi
TypeStraight

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.05
Ship length (cm)6.35
Ship width (cm)3.05
HS code7307995045
Country of OriginIN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 21EM34 Greasing Swivel 1/8 Inch
€7.84 /unit