BALDOR / DODGE 30QZ50H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AVF

BALDOR / DODGE 30QZ50H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AM2AVF Model: 30QZ50H56
In Stock

Get it by Thursday, Jun 12

€3,525.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box30
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 30QZ05H18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUM 30QZ05H185Hollow1.938"18030NoNo€4,067.71
BALDOR / DODGE 30QZ10R18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUN 30QZ10R1810Right Solid B1 3/8"18030NoNo€3,254.17
BALDOR / DODGE 30QZ20H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUP 30QZ20H5620Hollow1.938"5630NoNo€3,525.35
BALDOR / DODGE 30QZ20L56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUQ 30QZ20L5620Left Solid A1 3/8"5630NoNo€2,819.93
BALDOR / DODGE 30QZ20LR18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUR 30QZ20LR1820Double Solid1 3/8"18030NoNo€3,633.48
BALDOR / DODGE 30QZ25H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUT 30QZ25H1425Hollow1.938"14030NoNo€3,525.35
BALDOR / DODGE 30QZ25H18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUU 30QZ25H1825Hollow1.938"18030NoNo€4,067.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 30QZ50H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€3,525.35 /unit