Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1PZ51 Tap/die Set 41 Pieces | AB2ZMY

WESTWARD 1PZ51 Tap/die Set 41 Pieces

Item: AB2ZMY Model: 1PZ51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap and Die Set
Case TypePlastic Case
Coolant FedNon-Coolant Through
Cutting Sizes18
Die MaterialCarbon Steel
Die ShapeRound
Die TypeAdjustable
Extension TapNo
IncludesStraight Handle Tap Wrench, Die Stock, T-Handle Tap Wrench, Thread Gauge, Screwdriver, Plastic Case
MaterialCarbon Steel , High Carbon Steel
No. Of Pieces41
Number Of Dies In Set18
Number Of Pieces41
Primary Material ApplicationFerrous Metal
Primary Material Application Iso CodeH
Sae Or MetricSAE
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Tap ChamferPlug, Taper
Tap TypeStraight Flute
Thread DirectionRight Hand
Thread TypeCoarse, Fine, NPT
TypeFractional
Class Of FitClass 2A
Drill Bit SizeNPT
Extended ShankNo
Material - MachiningCarbon Steel
Measurement SystemFractional Inch
StandardsAMERICAN METAL CUTTING INSTITUTE STANDARDS FOR CUT THREAD TOLERANCE, ANSI-B94-1987 STANDARDS
Tap MaterialCarbon Steel

Shipping Info:

Ship weight (kg) 7.425
Ship height (cm)5.08
Ship length (cm)50.29
Ship width (cm)31.75
HS code8207406000
Country of OriginCN

Product Variants

ProductModelTap ChamferNumber Of PiecesThread TypeMaterialDie TypeNumber Of Dies In SetCutting SizesDie MaterialPrice
WESTWARD 1PZ39 Tap/die Set 12 Pieces | AB2ZMK 1PZ39Plug12CoarseCarbon SteelSolid55Carbon Steel€51.57
WESTWARD 1PZ40 Tap/die Set 16 Pieces | AB2ZML 1PZ40Plug16CoarseCarbon SteelAdjustable77Carbon Steel€100.74
WESTWARD 1PZ41 Tap/die Set 21 Pieces | AB2ZMM 1PZ41Plug21CoarseCarbon SteelAdjustable88Carbon Steel€223.03
WESTWARD 1PZ42 Tap/die Set 30 Pieces | AB2ZMN 1PZ42Plug30Coarse/FineCarbon SteelAdjustable1414Carbon Steel€190.22
WESTWARD 1PZ43 Tap/die Set 45 Pieces | AB2ZMP 1PZ43Plug45Coarse/FineCarbon SteelAdjustable2020Carbon Steel€480.60
WESTWARD 1PZ48 Tap/die Set 22 Pieces | AB2ZMV 1PZ48Plug22Coarse/FineCarbon SteelSolid1010Carbon Steel€138.05
WESTWARD 1PZ49 Tap/die Set 39 Pieces | AB2ZMW 1PZ49Plug, Taper39Coarse, Fine, NPTCarbon SteelSolid1717Carbon Steel€198.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1PZ51 Tap/die Set 41 Pieces
€206.85 /unit